Shop All Heat Shrink Tubing
Ancor
47-Piece Adhesive Lined Heat Shrink Tubing Kit
Mfr # 330101
Zoro # G109895528
product price: $71.99
/ea
$71.99
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
- Brand Ancor
- MFR # 330101
- Zoro # G109895528
- UPC # 91887990782
- Country of Origin United States
- Category Heat Shrink Tubing
Description
47-Piece Adhesive Lined Heat Shrink Tubing Kit. Wire management kit including 47 pieces of adhesive lined heat shrink tubing.Includes:. Black 10 3/16in x 6in. 10 1/4in x 6in. 10 3/8in x 6in. 5 1/2in x 6in. 3 3/4in x 3in. 3 1in x 3in3/4in x 3in. 3 1in x 3in.
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
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
- ANDERSON POWER PRODUCTS PP15/45 HSG GRN (1327G5)
- LEGRAND Blank End, Gray, Steel, Ends (G3010B)
- MURR ELEKTRONIK CABLE DRUM Ø 500MM, PUR 4X0.34 black UL/CSA, drag ch 500m (7000-C0505-6340000)
- JANDORF Toggle Switch Nuts Cd5 (61155)
- ANCOR Adhesive Lined Heat Shrink Tubing (ALT) - 3/4" x 48" - 1-Pack - Black (306148)
- ANCOR Heavy Wall Heat Shrink Tubing - 3/4" x 3" - 3-Pack - Red (326603)
- ANCOR Adhesive Lined Heat Shrink Tubing (ALT) - 3/8" x 48" - 1-Pack - Black (304148)
- ANCOR Heavy Wall Heat Shrink Tubing - 3/4" x 48" - 1-Pack - Red (326648)
- ANCOR Heavy Wall Heat Shrink Tubing - 1" x 12" - 2-Pack - Red (327624)
- ANCOR Adhesive Lined Heat Shrink Tubing (ALT) - 3/8" x 12" - 5-Pack - Black (304124)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/16" Inside Diameter - 250' Length - Green (HS357-S250-GREEN)
- Ancor Heat Shrink Tubing