Shop All Wire Terminals
Ancor
22-18 Gauge - #8 Heat Shrink Ring Terminal - 3-Pack
Mfr # 310203
Zoro # G502942966
Sold in multiples of 3 for $8.85
$8.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ancor
- MFR # 310203
- Zoro # G502942966
- UPC # 91887316261
- Country of Origin United States
- Category Wire Terminals
Description
Gauge Size: 22-18
Screw Size: #8
Quantity: 3
Product Features:
- Cross Linked polyolefin tubing is much stronger than PVC tubing and will not burn like PVC.
- Heat activated adhesive lining provides impervious seal to salt water, oil, acids, and sunlight as well as providing strain relief.
- Nylon insulator, preferred by experts, for Marine Grade resistance to sunlight, water, oil, chemicals, vibration and cut-through damage.
- UL Listed and CSA Recognized
- Highest shrink ratio - shrinks to 1/3 original size.
- Shrinks at 257 deg. F/125 deg. C.
- Operating temperature range 40 deg. C to 110 deg. C.
- ANCOR heat shrink connectors offer heat activated adhesive built into the sleeve of the heat shrink tubing
- Shrinks to form a water tight seal and the ultimate vibration and strain relief.
- Tinned for corrosion resistance.
- Pure copper for maximum current flow.
- Brazed seam for maximum strength.
- Wire Range: 22-18
- mm: 0.3-0.8
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Manual Motor Starter, Knob, 2.2 to 3.2A, 3P (3RV20111DA10)
- SCHNEIDER ELECTRIC Ovrload Relay, 16 to 24A, 3P, Class 10,690V (LRD22)
- MERSEN UL Class CC Fuse, CC Class, ATDR Series, Time-Delay, 6.25A, 600V AC, Non-Indicating (ATDR6-1/4)
- HONEYWELL Heavy Duty Limit Switch, No Lever, Rotary, 1NC/1NO, 10A @ 600V AC, Actuator Location: Side (LSYAB3K)
- ANCOR 22-18 Gauge - 1/4" Heat Shrink Ring Terminal - 25-Pack (310425)
- ANCOR 22-18 Gauge - #8 Heat Shrink Ring Terminal - 100-Pack (310299)
- ANCOR 12-10 Gauge - #8 Heat Shrink Ring Terminal - 25-Pack (312225)
- ANCOR 12-10 Gauge - 3/8" Heat Shrink Ring Terminal - 25-Pack (312625)
- ANCOR 8 AWG - 5/16" Nylon Ring Terminal - 100-Pack (222235)
- ANCOR 12-10 Gauge - 1/4" Heat Shrink Ring Terminal - 100-Pack (312499)
- GROTE Weather Pack Terminals, 12-10Gauge, PK10 (84-2049)
- Ancor Wire Connectors & Disconnects