Shop All Wire Terminals
Ancor
22-18 Gauge - 1/4" Heat Shrink Ring Terminal - 25-Pack
Mfr # 310425
Zoro # G202942402
$16.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ancor
- MFR # 310425
- Zoro # G202942402
- UPC # 91887310757
- Country of Origin United States
- Category Wire Terminals
Description
Wire Range:22-18
Screw Size: 1/4"
Quantity: 25
Product Features:
- Cross Linked polyolefin tubing is much stronger than PVC tubing and will not burn like PVC
- Heat activated adhesive lining provides impervious seal to salt water, oil, acids, and sunlight as well as providing strain relief
- Nylon insulator, preferred by experts, for Marine Grade resistance to sunlight, water, oil, chemicals, vibration and cut-through damage
- UL Listed and CSA Recognized
- Highest shrink ratio - shrinks to 1/3 original size
- Shrinks at 257° F/125° C
- Operating temperature range 40° C to 110° C
- ANCOR heat shrink connectors offer heat activated adhesive built into the sleeve of the heat shrink tubing
- Shrinks to form a water tight seal and the ultimate vibration and strain relief
- Tinned for corrosion resistance
- Pure copper for maximum current flow
- Brazed seam for maximum strength
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1/2" Inside Diameter - 200' Length - Purple (HS364-S200-PURPLE)
- JR PRODUCTS 12V FURNITURE SWITCH, BLACK(USED FOR ELECTRIC RECLINING CHAIRS AND SOF (13925)
- SQUARE D Control Transformer, 500 VA, Not Rated, 115 °C, 120V AC, 208/240/480V AC (9070T500D20)
- HUBBELL Receptacle, 20 A Amps, 125V AC, Flush Mount, Single Outlet, 5-20R, Gray (HBL5361GRY)
- ANCOR 12-10 AWG - #10 Nylon Ring Terminal - 25-Pack (210223)
- ANCOR Ancor 6 AWG - 5/16" Nylon Ring Terminal - 25-Pack (210245)
- ANCOR 440-Piece Nylon Connectors & Terminal Kit (250101)
- ANCOR 12-10 Gauge - #10 Heat Shrink Ring Terminal - 3-Pack (312303)
- ANCOR 16-14 Gauge - #8 Heat Shrink Ring Terminal - 25-Pack (311225)
- ANCOR 12-10 AWG - #10 Nylon Ring Terminal - 100-Pack (220223)
- PANDUIT 12-10 AWG Vinyl Locking Fork Terminal #8 Stud PK50, Seam: Butted (PV10-8LF-L)
- Ancor Wire Connectors & Disconnects