Shop All Splicing Connectors
Ancor
22-18 Female Heatshrink Snap Plug - 100-Pack
Mfr # 318899
Zoro # G202943140
product price: $49.65
/ea
$49.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ancor
- MFR # 318899
- Zoro # G202943140
- UPC # 91887807639
- Country of Origin United States
- Category Splicing Connectors
Description
Features:
- Cross Linked polyolefin tubing is much stronger than PVC tubing and will not burn like PVC.
- Heat activated adhesive lining provides impervious seal to salt water, oil, acids, and sunlight as well as providing strain relief.
- Nylon insulator, preferred by experts, for Marine Grade resistance to sunlight, water, oil, chemicals, vibration and cut-through damage.
- UL Listed and CSA Recognized
- Highest shrink ratio - shrinks to 1/3 original size.
- Shrinks at 257 deg. F/125 deg. C.
- Operating temperature range 40 deg. C to 110 deg. C.
- ANCOR heat shrink connectors offer heat activated adhesive built into the sleeve of the heat shrink tubing
- Shrinks to form a water tight seal and the ultimate vibration and strain relief.
- Tinned for corrosion resistance.
- Pure copper for maximum current flow.
- Brazed seam for maximum strength.
- Wire Range: 22-18/.157
- Size: 0.3-0.8mm/4mm
- Gender: Female
- Qty/Pkg: 100
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE L.H. Dottie 3'' LB Threaded Conduit Body w/ Cover & Gasket (LB300CG)
- INTERMATIC Timer, Spring Wound (FD15M)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Blue (ZB4BH06)
- ZORO SELECT Two Hole Lug Compress Conct, 300 kcmil (24C398)
- ANCOR 22-18 Heatshrink Butt Connectors - 500-Pack (309002)
- ANCOR 12-10 Heatshrink Butt Connectors - 500-Pack (309202)
- ANCOR 230615 Grade Electrical Splice Connector (3003.5716)
- ANCOR 22-10 AWG Heat Shrink Butt Connectors - 10 Pack (300000)
- ANCOR Heat Shrink Butt Connector - #8 25-Pack (309325)
- ANCOR 16-14 AWG Nylon Single Crimp Butt Connector - 25-Pack (210110)
- 3M Butt Splice Connector, 12-10AWG, Yel, PK250 (MH10BCK)
- Ancor Splicing Connectors