Shop All Wire Terminals
Ancor
16-14 Gauge - 1/4" Heat Shrink Ring Terminal - 25-Pack
Mfr # 311425
Zoro # G502942584
product price: $20.49
/ea
$20.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ancor
- MFR # 311425
- Zoro # G502942584
- UPC # 91887316292
- Country of Origin United States
- Category Wire Terminals
Description
Gauge Size: 16-14
Screw Size: 1/4"
Quantity: 25
Product Features:
- Cross Linked polyolefin tubing is much stronger than PVC tubing and will not burn like PVC
- Heat activated adhesive lining provides impervious seal to salt water, oil, acids, and sunlight as well as providing strain relief
- Nylon insulator, preferred by experts, for Marine Grade resistance to sunlight, water, oil, chemicals, vibration and cut-through damage
- UL Listed and CSA Recognized
- Highest shrink ratio - shrinks to 1/3 original size
- Shrinks at 257° F/125° C
- Operating temperature range 40° C to 110° C
- ANCOR heat shrink connectors offer heat activated adhesive built into the sleeve of the heat shrink tubing
- Shrinks to form a water tight seal and the ultimate vibration and strain relief
- Tinned for corrosion resistance
- Pure copper for maximum current flow
- Brazed seam for maximum strength
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Foot Kit, NOVAL Accessory, 18-8 Stainless Steel (CMFKSS)
- BENTLEY HARRIS ConvoShield® Chrome Finish Aluminized Tubing - 5/8" Inside Diameter - 39" long (COSHLD058)
- DAYTON Thermocouple Jack, K, Yellow, 2 Pins (36GK91)
- RACO Strap, Nailup, 1/2 Emt, 3/8 Flex/Ac, Stl (2252)
- ANCOR 22-18 AWG - #8 Nylon Ring Terminal - 100-Pack (220202)
- ANCOR 12-10 Gauge - 3/8" Heat Shrink Ring Terminal - 25-Pack (312625)
- ANCOR 22-18 AWG - #8 Nylon Flanged Spade Terminal - 100-Pack (220302)
- ANCOR 12-10 AWG - #8 Nylon Flanged Spade Terminal - 25-Pack (210322)
- ANCOR 12-10 Female Heatshrink Disconnects - 25-Pack (320825)
- ANCOR 12-10 Gauge - #8 Heat Shrink Spade Terminals - 25-Pack (315225)
- VELVAC 22-18 AWG Heat-Shrink Ring Terminal #6 Stud PK10 (37112)
- Ancor Wire Terminals