Shop All Splicing Connectors
Ancor
12-10 Heatshrink Butt Connectors - 500-Pack
Mfr # 309202
Zoro # G402942080
product price: $219.99
/ea
Free Shipping & Returns
$219.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ancor
- MFR # 309202
- Zoro # G402942080
- UPC # 91887308259
- Country of Origin United States
- Category Splicing Connectors
Description
Guage Size: 12-10
Quantity: 500
Product Features:
- Cross Linked polyolefin tubing is much stronger than PVC tubing and will not burn like PVC.
- Heat activated adhesive lining provides impervious seal to salt water, oil, acids, and sunlight as well as providing strain relief.
- Nylon insulator, preferred by experts, for Marine Grade resistance to sunlight, water, oil, chemicals, vibration and cut-through damage.
- UL Listed and CSA Recognized
- Highest shrink ratio - shrinks to 1/3 original size.
- Shrinks at 257 deg. F/125 deg. C.
- Operating temperature range 40 deg. C to 110 deg. C.
- ANCOR heat shrink connectors offer heat activated adhesive built into the sleeve of the heat shrink tubing
- Shrinks to form a water tight seal and the ultimate vibration and strain relief.
- Tinned for corrosion resistance.
- Pure copper for maximum current flow.
- Brazed seam for maximum strength.
- Wire range: 12-10
- mm: 3-5
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Limit Switch, Plunger, Roller, SPDT, 5A @ 240V AC, Actuator Location: Top (13F513)
- NVENT HOFFMAN TFP Optional Grilles and Replacement Filters, fits 6 in. Pkg (TFLT6UL12)
- HUBBELL WIRING DEVICE-KELLEMS Line Crd GFCI, 6 ft., Ylw, 30A, NEMA 4X, 250V (GFP5305)
- SIEMENS Handle Block Device, BQD, CQD, NGG Breakers (BQDHBD)
- ANCOR Ancor 16-14 AWG Nylon Single Crimp Butt Connector - 100-Pack (220110)
- ANCOR Ancor 22-18 AWG Nylon Single Crimp Butt Connector - 100-Pack (220100)
- ANCOR 230615 Grade Electrical Splice Connector (3003.5716)
- ANCOR Tinned Butt Connector #6, 25-Piece (242140)
- ANCOR 22-18 Heatshrink Butt Connectors - 500-Pack (309002)
- ANCOR 16-14 Male Heatshrink Snap Plug - 100-Pack (319999)
- MIDWEST FASTENER 22 WG to 18 WG Butt Connectors 20PK (70092)
- Ancor Wire Connectors & Disconnects