Shop All Wiper Blades
This Product is Discontinued
Anco
Wiper Blade, Winter, 24 In (Discontinued)
Mfr # 30-24
Zoro # G3333237
This Product is Discontinued
Key Features
- Size (In.) 24 in
- Type Winter
- Includes Rubber Cover
- Arm Type Heavy Gauge Steel
- Size 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Anco
- MFR # 30-24
- Zoro # G3333237
- Country of Origin Unknown
- Category Wiper Blades
Dimensions
Size (In.) | 24 in |
Size | 24 in |
Blade Length Range | 21 in to 25 in |
Details
Item | Wiper Blade |
Type | Winter |
Includes | Rubber Cover |
Arm Type | Heavy Gauge Steel |
Blade Type | Winter Use |
Description
Wiper Blade, Blade Type Winter Use, Arm Type Heavy Gauge Steel, 24 in, Includes Rubber Cover, Series 30 Winter, Standards -
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.