Shop All Wiper Blades
This Product is Discontinued
Anco
Wiper Blade, Winter, 22 In (Discontinued)
Mfr # 30-22
Zoro # G2340917
This Product is Discontinued
Key Features
- Size (In.) 22 in
- Type Winter
- Arm Type Heavy Gauge Steel
- Includes Rubber Cover
- Blade Type Winter Use
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anco
- MFR # 30-22
- Zoro # G2340917
- Country of Origin Unknown
- Category Wiper Blades
Dimensions
Size (In.) | 22 in |
Blade Length Range | 21 in to 25 in |
Size | 22 in |
Details
Item | Wiper Blade |
Type | Winter |
Arm Type | Heavy Gauge Steel |
Includes | Rubber Cover |
Blade Type | Winter Use |
Description
Wiper Blade, Blade Type Winter Use, Arm Type Heavy Gauge Steel, 22 in, Includes Rubber Cover, Series 30 Winter, Standards -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.