Shop All Wiper Blades
Anco
Wiper Blade, Series 91, 22 In
Mfr # 91-22
Zoro # G2344216
product price: $10.79
/ea
Sold in multiples of 2 for $21.58
$21.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Series 91
- Includes Kwik Connect Adapter
- Material DuraKlear Rubber
- Series 91
- Arm Type 1/4 in Side Lock, 9x3 Hook, 9x4 Hook
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anco
- MFR # 91-22
- Zoro # G2344216
- Country of Origin Unknown
- Category Wiper Blades
Dimensions
Size (In.) | 22 in |
Blade Length Range | 21 in to 25 in |
Size | 22 in |
Details
Item | Wiper Blade |
Type | Series 91 |
Includes | Kwik Connect Adapter |
Material | DuraKlear Rubber |
Series | 91 |
Arm Type | 1/4 in Side Lock, 9x3 Hook, 9x4 Hook |
Blade Type | Conventional |
Blade Material | Rubber |
Adapter Included | Yes |
Mounting Hardware Included | Yes |
Windshield Location | Front |
Description
Wiper Blade, Blade Type Conventional, Arm Type 1/4 in Side Lock, 9x3 Hook, 9x4 Hook, 22 in, Blade Material Rubber, Adapter Included Yes, Front, Includes Kwik Connect Adapter, Mounting Hardware Included Yes, Series 91, Standards -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Universal Joint Strap Kit, UJ530-10 (UJ530-10)
- DRAW-TITE BULLDOG TOPWIND JACK 10IN TRAVEL (151401)
- STANDARD IGNITION Fuel Injector Seal Kit, Sk3 (SK3)
- VELVAC Rocker Round, Spst, On-Off, Amber Ltd (090168)
- ANCO Wiper Blade, Series 91, 20 In (91-20)
- ANCO Wiper Blade, Series 91, 24 In (91-24)
- ANCO Rear Wiper Blade, UR-11 (UR-11)
- ANCO Contour Premium Profile Blades, C-17-Ub (C-17-UB)
- ANCO 14- Series Blades 14-Series Blade, 14C-19 (14C-19)
- ANCO Contour Premium Profile Blades, C-26-Ub (C-26-UB)
- BOSCH Aerotwin Rear Wiper Blade, A340H (A340H)
- Anco Automotive Exterior Accessories