Shop All Wiper Blades
Anco
Wiper Blade, Series 31, 24 In
Mfr # 31-24
Zoro # G2344338
product price: $3.99
/ea
Sold in multiples of 2 for $7.98
$7.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Series 31
- Material DuraKlear Rubber
- Arm Type 1/4 in Side Lock, 9x3 Hook, 9x4 Hook
- Includes Kwik Connect Adapter
- Series 31
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anco
- MFR # 31-24
- Zoro # G2344338
- Country of Origin Unknown
- Category Wiper Blades
Dimensions
Size (In.) | 24 in |
Size | 24 in |
Blade Length Range | 21 in to 25 in |
Details
Item | Wiper Blade |
Type | Series 31 |
Material | DuraKlear Rubber |
Arm Type | 1/4 in Side Lock, 9x3 Hook, 9x4 Hook |
Includes | Kwik Connect Adapter |
Series | 31 |
Blade Material | Rubber |
Windshield Location | Front |
Adapter Included | Yes |
Blade Type | Conventional |
Mounting Hardware Included | Yes |
Description
Wiper Blade, Blade Type Conventional, Arm Type 1/4 in Side Lock, 9x3 Hook, 9x4 Hook, 24 in, Blade Material Rubber, Adapter Included Yes, Front, Includes Kwik Connect Adapter, Mounting Hardware Included Yes, Series 31, Standards -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIDEN 40 Channel Compact Professional CB Radio (PRO-520XL)
- THETFORD Thetford 17907 Titan Straight Sewer Adapter - Translucent Green (17907)
- DISCO Worm Gear Hose Clamps #32 Stndrd 1 1/2-2 1/2" C/R (10899PK)
- BOSTON GEAR Steel Clamp Collar (2SC100)
- ANCO Wiper Blade, Series 31, 22 In (31-22)
- ANCO Wiper Blade, Series 31, 21 In (31-21)
- ANCO Wiper Blade, Series 31, 20 In (31-20)
- ANCO Dodge Caravan / Grand Caravan 07-96 Hond Wiper Blade, 97-26 (97-26)
- ANCO 31-Series Kwikconnect Blades 31-Kwikconnect, 31-26 (31-26)
- ANCO Wiper Blade, Series 31, 18 In (31-18)
- BOSCH Wiper-Blade Element, 3397033375 (3397033375)
- Anco Automotive Exterior Accessories