Shop All Wiper Blades
Anco
Wiper Blade, Series 31, 21 In
Mfr # 31-21
Zoro # G6594347
product price: $4.15
/ea
$4.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Series 31
- Material DuraKlear Rubber
- Series 31
- Includes Kwik Connect Adapter
- Arm Type 1/4 in Side Lock, 9x3 Hook, 9x4 Hook
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anco
- MFR # 31-21
- Zoro # G6594347
- Country of Origin Unknown
- Category Wiper Blades
Dimensions
Size (In.) | 21 in |
Size | 21 in |
Blade Length Range | 21 in to 25 in |
Details
Item | Wiper Blade |
Type | Series 31 |
Material | DuraKlear Rubber |
Series | 31 |
Includes | Kwik Connect Adapter |
Arm Type | 1/4 in Side Lock, 9x3 Hook, 9x4 Hook |
Adapter Included | Yes |
Blade Type | Conventional |
Mounting Hardware Included | Yes |
Blade Material | Rubber |
Windshield Location | Front |
Description
Wiper Blade, Blade Type Conventional, Arm Type 1/4 in Side Lock, 9x3 Hook, 9x4 Hook, 21 in, Blade Material Rubber, Adapter Included Yes, Front, Includes Kwik Connect Adapter, Mounting Hardware Included Yes, Series 31, Standards -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C.E. SMITH Swivel Bracket, Heavy Duty, UPC Label (10206GA)
- WIVCO DESIGN WIV-E 3/8 SPOT WELD REMOVER (WITH40002)
- AQUALUMA 12 Series Upgrade Underwater Light, White (AQL12WG4-UG)
- GATES Premium OE Micro-V Belt, K081243 (K081243)
- ANCO Wiper Blade, Series 31, 24 In (31-24)
- ANCO Wiper Blade, Series 31, 20 In (31-20)
- ANCO Wiper Blade, Series 31, 22 In (31-22)
- ANCO Rear Wiper Blade, UR-122 (UR-122)
- ANCO Rear Wiper Blade, UR-16 (UR-16)
- ANCO Ford F-Series Truck 08-98 Dodge Caravan Wiper Blade, 97-18 (97-18)
- RAIN-X Wiper Blade, 22" Sz, Beam, Exact Fit Series (5079279-1)
- Anco Automotive Exterior Accessories