Shop All Wiper Blades
Anco
Wiper Blade, Series 31, 18 In
Mfr # 31-18
Zoro # G2344371
original price:
$5.87
33% off
new price: $3.89
/ea
Sold in multiples of 2 for $7.78
$7.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Series 31
- Material DuraKlear Rubber
- Includes Kwik Connect Adapter
- Series 31
- Arm Type 3/16 in Side Lock, Bayonet, 9x3 Hook
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anco
- MFR # 31-18
- Zoro # G2344371
- Country of Origin Unknown
- Category Wiper Blades
Dimensions
Size (In.) | 18 in |
Blade Length Range | 18 in to 20 in |
Size | 18 in |
Details
Item | Wiper Blade |
Type | Series 31 |
Material | DuraKlear Rubber |
Includes | Kwik Connect Adapter |
Series | 31 |
Arm Type | 3/16 in Side Lock, Bayonet, 9x3 Hook |
Blade Type | Conventional |
Blade Material | Rubber |
Adapter Included | Yes |
Mounting Hardware Included | Yes |
Windshield Location | Front |
Description
Wiper Blade, Blade Type Conventional, Arm Type 3/16 in Side Lock, Bayonet, 9x3 Hook, 18 in, Blade Material Rubber, Adapter Included Yes, Front, Includes Kwik Connect Adapter, Mounting Hardware Included Yes, Series 31, Standards -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC Air Brake, Nylon, Male Connector, 1/4"x1/8" (016842)
- FOUR SEASONS Suction & Liquid Line Hose Assembly W/O, 66111 (66111)
- AUTOTEX Wiper Arm, Dry Pantograph, 22 In Size (200464)
- WESTWARD Lug, 4/0ga, 3/8 In, Crimp/Solder, PK2 (23YZ87)
- ANCO Wiper Blade, Series 31, 19 In (31-19)
- ANCO Wiper Blade, Series 31, 16 In (31-16)
- ANCO Wiper Blade, Series 31, 20 In (31-20)
- ANCO Anco Wiper Products, A-22-M (A-22-M)
- ANCO 31-22 31-series Wiper Blade (31-22)
- ANCO Rear Wiper Blade, UR-14 (UR-14)
- ALL SEASON Wiper Blade, Conventional, Rubber, 15" Size (ASV151)
- Anco Automotive Exterior Accessories