Shop All Windshield Wiper Parts
This Product is Discontinued
Anco
Wiper Arm, Adjustable Length, 14 to 19 In (Discontinued)
Mfr # 41-03
Zoro # G6629551
This Product is Discontinued
Key Features
- Size (In.) 14 to 19
- Material Steel
- Includes Locking Cam
- Type Adjustable Length
- Arm Type Bayonet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anco
- MFR # 41-03
- Zoro # G6629551
- Country of Origin Unknown
- Category Windshield Wiper Parts
Dimensions
Size (In.) | 14 to 19 |
Arm Length Range | Adjustable |
Arm Length | 14 in to 19 in |
Details
Item | Wiper Arm |
Material | Steel |
Includes | Locking Cam |
Type | Adjustable Length |
Arm Type | Bayonet |
Windshield Location | Front |
Mounting Hardware Included | Yes |
Description
Wiper Arm, Arm Length 14 in to 19 in, Arm Type Bayonet, Material Steel, Windshield Location Front, Arm Length Range Adjustable, Includes Locking Cam, Mounting Hardware Included Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.