Shop All Windshield Wiper Parts
Anco
Windshield Wiper Arm, 44-05
Mfr # 44-05
Zoro # G6589814
product price: $28.75
/ea
$28.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Universal Fit Yes
- Color Gray
- Attachment Type 3/8 in Double Flat Shaft w/ 14.000-19.000 IN Adjustable Length
- Includes Adapters
- Type Arc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anco
- MFR # 44-05
- Zoro # G6589814
- UPC # 37577952678
- Country of Origin Unknown
- Category Windshield Wiper Parts
Details
Universal Fit | Yes |
Color | Gray |
Attachment Type | 3/8 in Double Flat Shaft w/ 14.000-19.000 IN Adjustable Length |
Includes | Adapters |
Type | Arc |
Wiper End Type | 0.22" Saddle |
Pressure Rating | 22 psi |
Description
This premium original equipment replacement wiper arm offers high performance and quality. ANCO windshield wiper arm's built a reputation in the automotive industry for quality and craftmanship. We manufacture windshield wiper arm's for virtually every automobile on the road today. ANCO windshield wiper arm's are available for on and off road use and are designed for all weather conditions.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A E S INDUSTRIES CLIP REMOVAL TOOL (AD8508)
- VELVAC 2020, L, C/Hr, W, E1992, 96", Wt (714505)
- MAIN FILTER ROGERS MACHINERY F7900 Replacement/Interchange Spin-On Filter (MF0058057)
- VDO MARINE 2-1/16" Transmission Oil Pressure 400 PSI/25 Bar-8-32V-Black Dial (A2C59514145)
- ANCO Wiper Arms - Commercial Vehicl, 44-02 (44-02)
- AUTOTEX Wiper Motor, 24V, 2-1/2" Shaft, Metal (4A2.24.R110CE)
- URO PARTS Wiper Arm Uro Wiper Arm, 91462831410 (91462831410)
- AUTOTEXT HEAVY DUTY Dyna Radial Dry Wiper Arm, 22" (201562)
- WAI GLOBAL WIPER MOTOR, WPM168 (WPM168)
- BOSCH WIPER ROLLING RACK (2213133RC)
- ACDELCO Windshield Wiper, 8-01616 (8-01616)
- Anco Automotive Exterior Accessories