Shop All Windshield Wiper Parts
Anco
Commercial Vehicles Wiper Arms, 44-60
Mfr # 44-60
Zoro # G3978848
product price: $88.19
/ea
Free Shipping & Returns
$88.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Type Pantograph
- Attachment Type DIN
- Length 20.8 in
- Universal Fit No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anco
- MFR # 44-60
- Zoro # G3978848
- Country of Origin Unknown
- Category Windshield Wiper Parts
Dimensions
Length | 20.8 in |
Details
Color | Black |
Type | Pantograph |
Attachment Type | DIN |
Universal Fit | No |
Wet Arm | Yes |
Wiper End Type | 0.22" Saddle |
Pressure Rating | 25 psi |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREAT DAY Great Day DD100 Double Duty Hitch Adapter - Hitch Pin or Ball hookup - 100 lbs tongue weight capacity (DD100)
- BUYERS PRODUCTS 80 Amp Circuit Breaker With Manual Push-to-Trip Reset (CB80PB)
- A & I PRODUCTS Glass, Windshield, Upper 49" x35.5" x2.25" (A-AT154429)
- MAHLE Exhaust Manifold Gasket Set, MS16332 (MS16332)
- ANCO Wiper Arms - Commercial Vehicl, 44-02 (44-02)
- DORMAN Wiper Assembly, 602-211AS (602-211AS)
- AUTOTEX Washer Hose Tubing (19479-10)
- BOSCH Wiper Wall Rack, 2213141 (2213141)
- WAI GLOBAL WIPER MOTOR, WPM168 (WPM168)
- MARINCO Deluxe Adjustable Stainless Steel Wiper Arm Dry (33007A)
- AUTOTEXT HEAVY DUTY Pantograph Wiper Arm, 27.5", 60mm Gap (200780)
- Anco Automotive Exterior Accessories