Shop All Lubricants
Anchorlube
Water-Based Cutting Fluid, 1 gal, Plastic Jug, 4PK
Mfr # 3013
Zoro # G406580516
product price: $186.99
/pk 4, $46.75/ea
Free Shipping & Returns
$186.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Squeeze Bottle
- Specific Gravity 1.0365 g/cc
- Flash Point None
- Color Green
- Application All Metalworking Operations, Use on All Metals
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anchorlube
- MFR # 3013
- Zoro # G406580516
- Country of Origin United States
- Category Lubricants
Dimensions
Container Size | 1 gal |
Details
Container Type | Squeeze Bottle |
Specific Gravity | 1.0365 g/cc |
Flash Point | None |
Color | Green |
Application | All Metalworking Operations, Use on All Metals |
Item - Machine Oils | Cutting Fluid |
Lubricant Type | Metalworking Fluid |
Standards | Not Hazardous in Accordance with OSHA HAZCOM 2012, the GHS and WHMIS 2015 |
Description
Anchorlube is a water-based cutting fluid. It is a semi-paste that performs exceptionally well on stainless steel, high carbon steel, titanium, exotic metals - and can be used for all metals. Anchorlube is best used for Tapping, Drilling, Sawing, Cutting and many more operations. It does not contain any oil and has been designed to perform exceptionally well on the hardest metals and the toughest operations.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Stock Plain Bore Bore Sprocket, 35 Chain Size, 1/2 Bore Dia., 15 # of Teeth (35B15H X 1/2 MPB)
- NOBLES/TENNANT MOTOR - BRUSH - 24V .75HP 200RPM W/GEARBOX (1069561)
- WEATHERHEAD Fitting 3/8In Tubex1/4In Pipe (C5205X6)
- PARKER Directional Valve, Lever, D03, Open Center (D1VL002CN)
- ANCHORLUBE Water-Based Cutting Fluid, 16 oz, Squeeze Bottle, 12PK (3116)
- ANCHORLUBE Water-Based Cutting Fluid, 5 gal, Pail (3014)
- ANCHORLUBE Water-Based Cutting Fluid, 4 oz, Squeeze Bottle, 24PK (3115)
- AIRTEC LUBE-SHUTTLE Extrme Pressure Grease 14.11Oz (152400)
- CRC 75OZ HD Sili Lubricant (5074)
- LPS Greaseless Lubricant, General Purpose Dry Lubricant, -50 to 350 degree F, 20 oz. Trigger (00122)
- LUBRIPLATE Chain & Cable Fl., 4/7 Lb Jugs, Multi-Purpose Penetrating Lubricating, Cleansing Fluid - Aerosol (L0135-007)
- Anchorlube Penetrants and Lubricants