Shop All Disposable Containers
Anchor Packaging
Microwavable Container, 47.5oz, 10.56x9.98x3.18, Clear/Blk, PK100
Mfr # 4699610
Zoro # G7329037
Free Shipping & Returns
$99.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Foodware Material Plastic
- Disposable Foodware Color Black/Clear
- Number of Compartments 1
- Microwave Safe Yes
- Color Clear/Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Anchor Packaging
- MFR # 4699610
- Zoro # G7329037
- UPC # 721844431989
- Country of Origin United States
- Category Disposable Containers
Dimensions
Height | 3.18" |
Width | 10.56" |
Depth | 9.98" |
Details
Basic Foodware Material | Plastic |
Disposable Foodware Color | Black/Clear |
Number of Compartments | 1 |
Microwave Safe | Yes |
Item | Food Containers |
Color | Clear/Black |
Capacity | 47.5 oz |
Storage Container Style | Container/Lid Combo |
Material | Polypropylene |
Type | Hinged Lid Container |
Weight | 14.6 lbs |
Vented | Yes |
Dishwasher Safe | Yes |
Closure Type | Hinged Lid |
Description
Anchor Packaging Culinary Lites Microwavable Container, 47.5 oz, 10.56 x 9.98 x 3.18, Clear/Black, 100/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J & D MANUFACTURING J&D Mounting Bracket for Square VBM148 Blowers, VBMBRKT-SQ (VBMBRKT-SQ)
- BLODGETT Micro Switch 20A (5906)
- CUSTOM DELIS EQUIPMENT Quartz Heater Tube- 500 Watt- 38 1/4 Long- Gold, #CDI-594 (CDI-594)
- STANCO DRIP PAN BOWL 8"" PORCLN (414-8)
- ANCHOR PACKAGING Microwavable Container, 46.5oz, 10.5x9.5x2.5, Clear/Blk, PK100 (4669111)
- ANCHOR PACKAGING Microwavable 3-Comp Container, 20oz/5oz/ 5oz, 9x9x3.01, Clr/Blk, PK100 (4699931)
- ANCHOR PACKAGING Culinary Lites Microwavable Container, 39oz, 9x9x3.01, Clr/Blk, PK100 (4699911)
- ANCHOR PACKAGING Culinary Basics Microwavable Container, 36oz, 9x9x2.5, Clr/Blk, PK100 (4669911)
- ANCHOR PACKAGING Microwavable Container, 2-Piece/3-Comp, 21oz/6oz/6oz, Clear/Blk, PK150 (4118523)
- ANCHOR PACKAGING MicroRaves Incredi-Bowl Base, 24 oz, 8.5 dia x 1.51h, Black, PK150 (4608524)
- BOARDWALK Paper Food Tray, 1lb., PK1000 (BWK 30LAG100)
- Anchor Packaging Disposable Containers