Shop All Disposable Containers
Anchor Packaging
Microwavable Container, 46.5oz, 10.5x9.5x2.5, Clear/Blk, PK100
Mfr # 4669111
Zoro # G7329807
product price: $128.99
/pk 100, $1.29/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Foodware Material Plastic
- Disposable Foodware Color Black/Clear
- Number of Compartments 1
- Microwave Safe Yes
- Width 10.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anchor Packaging
- MFR # 4669111
- Zoro # G7329807
- UPC # 721844419697
- Country of Origin United States
- Category Disposable Containers
Dimensions
Width | 10.5" |
Height | 2.5" |
Depth | 9.5" |
Details
Basic Foodware Material | Plastic |
Disposable Foodware Color | Black/Clear |
Number of Compartments | 1 |
Microwave Safe | Yes |
Color | Clear/Black |
Capacity | 46.5 oz |
Material | Polypropylene |
Item | Food Containers |
Type | Hinged Lid Container |
Storage Container Style | Container/Lid Combo |
Weight | 15.02 lbs |
Vented | Yes |
Dishwasher Safe | Yes |
Closure Type | Hinged Lid |
Description
Anchor Packaging Culinary Basics Microwavable Container, 46.5 oz, 10.5 x 9.5 x 2.5, Clear/Black, 100/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOGO BRANDS Ole Miss 16oz Gameday Pint Glass (176-G16P-1)
- CAINS Cains 30lbs All Natural Mayonnaise (77E265G0194)
- BLODGETT Pilot Burner (7908)
- NATIONAL PRESTO Slow Cookr Trav 6Qt Red (06011)
- ANCHOR PACKAGING MicroRaves Incredi-Bowl Base, 24 oz, 8.5 dia x 1.51h, Black, PK150 (4608524)
- ANCHOR PACKAGING Microwavable 3-Comp Container, 20oz/5oz/ 5oz, 9x9x3.01, Clr/Blk, PK100 (4699931)
- ANCHOR PACKAGING MicroRaves Incredi-Bowl Base, 32 oz, 8.5 dia x 1.92h, Black, PK150 (4608532)
- ANCHOR PACKAGING Crisp Foods Tech Container, 33oz, 8.46x8.46x3.16, 1Cmp, Clr/Blk, PK180 (4118501)
- ANCHOR PACKAGING Microwavable Container, 2-Piece/3-Comp, 21oz/6oz/6oz, Clear/Blk, PK150 (4118523)
- ANCHOR PACKAGING Culinary Basics Microwavable Container, 36oz, 9x9x2.5, Clr/Blk, PK100 (4669911)
- PLANET+ 16oz Food Container, 500PK (PLFC-16)
- Anchor Packaging Disposable Containers