Shop All Disposable Containers
Anchor Packaging
Microwavable Container, 2-Piece/3-Comp, 21oz/6oz/6oz, Clear/Blk, PK150
Mfr # 4118523
Zoro # G7329028
product price: $124.99
/pk 150, $0.83/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Foodware Material Plastic
- Disposable Foodware Color Black/Clear
- Number of Compartments 3
- Microwave Safe Yes
- Material Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anchor Packaging
- MFR # 4118523
- Zoro # G7329028
- UPC # 721844428590
- Country of Origin United States
- Category Disposable Containers
Dimensions
Width | 8.46" |
Depth | 8.46" |
Height | 2.5" |
Details
Basic Foodware Material | Plastic |
Disposable Foodware Color | Black/Clear |
Number of Compartments | 3 |
Microwave Safe | Yes |
Material | Polypropylene |
Type | Base/Lid Combo |
Color | Clear/Black |
Capacity | 21 oz/6 oz/6 oz |
Storage Container Style | Container/Lid Combo |
Item | Food Containers |
Weight | 19.25 lbs |
Vented | Yes |
Dishwasher Safe | Yes |
Description
Anchor Packaging Culinary Squares 2-Piece/3-Compartment Microwavable Container, 21 oz/6 oz/6 oz, 8.46 x 8.46 x 2.5, Clear/Black, 150/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAR MANUFACTURING Quartz Heater (C1275)
- YORK Transformer, 208/240/480V, 24V/75Va, 50 (S1-02533469000)
- DETEX Lock, Cylinder, Detex M#Ecl230D For Detex - Part# Pp5572Keyeddiff (PP5572KEYEDDIFF)
- SEA-DOG Sea-Dog 352110-1 Chrome Plated Gas Tank Vent - 5/8" Hose (352110-1)
- ANCHOR PACKAGING Anchor Packaging 4511019 CPC Clear Hinged Sandwich Wedge PVC Lid & Base; Case of 250 (4511019 CPC)
- ANCHOR PACKAGING Microwavable Container, 47.5oz, 10.56x9.98x3.18, Clear/Blk, PK100 (4699610)
- ANCHOR PACKAGING Culinary Lites Microwavable Container, 39oz, 9x9x3.01, Clr/Blk, PK100 (4699911)
- ANCHOR PACKAGING Microwavable Container, 46.5oz, 10.5x9.5x2.5, Clear/Blk, PK100 (4669111)
- ANCHOR PACKAGING MicroRaves Incredi-Bowl Base, 24 oz, 8.5 dia x 1.51h, Black, PK150 (4608524)
- ANCHOR PACKAGING MicroRaves Incredi-Bowl Base, 32 oz, 8.5 dia x 1.92h, Black, PK150 (4608532)
- SCT Kraft Window Bakery Boxes, 8 x 8 x 4, Brown, Paper, 150PK (24053K)
- Anchor Packaging Disposable Containers