Shop All Food Containers
Anchor Packaging
MicroRaves Wave Container and Dome Lid Combo, 16 oz, 6.35 x 8.79 x 1.72, Black/Clear, 250PK
Mfr # 4111603
Zoro # G305672633
Free Shipping & Returns
$98.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Capacity (Qt.) 16 oz
- Overall Width (In.) 6.35"
- Overall Depth (In.) 8.79"
- Color Black/Clear
- Material Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Anchor Packaging
- MFR # 4111603
- Zoro # G305672633
- Country of Origin United States
- Category Food Containers
Dimensions
Overall Width (In.) | 6.35" |
Overall Depth (In.) | 8.79" |
Overall Height (In.) | 1.72" |
Details
Capacity (Qt.) | 16 oz |
Color | Black/Clear |
Material | Polypropylene |
Item | Food Containers |
Number of Compartments | 1 |
Capacity | 16 oz |
Type | Base/Lid Combo |
Storage Container Style | Container/Lid Combo |
Vented | Yes |
Microwave Safe | Yes |
Food Container Material Type | Plastic |
Description
Convenient combo pack includes microwavable container with smooth side ergonomic design for ease of use. Eye-catching WAVE pattern with spoon-able inside surface and shiny black outside. Attractive, table-ready container in cut-resistant polypropylene material made with 40% less petroleum-based resin. Leak-resistant closure prevents messy spills and stackable design preserves the food presentation. Clear polypropylene, vented dome lid with integral Clear Guard anti-fog technology eliminates order errors and keeps food looking fresh and appealing. Base and PP dome lid withstand temperatures to 230° F in warming unit, under heat lamps or in the microwave.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SERVER Portion Tray .75 Fl Ounce Blu 4 P (88796)
- AMEREC Sensor Temperature 100K Black (9302-01)
- MERRYCHEF Microswitch, Short-Lever (30Z1566)
- SOUTHBEND Latch With Strike (1180938)
- ANCHOR PACKAGING Anchor Packaging 4511019 Hinged Sandwich Wedge Pvc Clear Lid - Case of 250 (4511019)
- ANCHOR PACKAGING Culinary Squares 2Pc Microwavable Container, 36oz, Black, 2.91", PK150 (4118515)
- ANCHOR PACKAGING Crystal Classics Bowl, 32 oz., Black, PK300 (4548432)
- ANCHOR PACKAGING MicroRaves IncrediBowl Lid, Clea, PK150 (4338505)
- ANCHOR PACKAGING MicroRaves Incredi-Bowl Base, 16 oz, Black, PK250 (4605816)
- WORLD CENTRIC Fiber Lids for Fiber Containers, 7.8 x 10.1 x 0.5, Natural, PK400 (TRLSC10LF)
- RUBBERMAID COMMERCIAL Food Box, Plastic, 12-1/2 Gal Cap, 26"x18"x9", Clear (RCP3300CLE)
- Anchor Packaging Food Containers