Shop All Food Containers
Anchor Packaging
MicroRaves IncrediBowl Lid, Clea, PK150
Mfr # 4338505
Zoro # G9761466
product price: $66.89
/pk 150, $0.45/ea
$66.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Material Polypropylene
- Storage Container Style Lid
- Diameter 8-1/2 in
- Overall Height (In.) 0.63 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anchor Packaging
- MFR # 4338505
- Zoro # G9761466
- Country of Origin United States
- Category Food Containers
Dimensions
Diameter | 8-1/2 in |
Overall Height (In.) | 0.63 in |
Outside Dia. (In.) | 8.5" |
Height | 0.63" |
Details
Color | Clear |
Material | Polypropylene |
Item | Food Containers |
Storage Container Style | Lid |
Number of Compartments | 1 |
Type | Lid |
Capacity | 18 oz, 24 oz, 32 oz, 48 oz |
For Use With | M8524B; M8532B; M8548B |
Weight | 7.88 lbs |
Food Container Material Type | Plastic |
Microwave Safe | Yes |
Dishwasher Safe | Yes |
Vented | Yes |
Description
MicroRaves IncrediBowl Lid,Clea,Package Quantity 150
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHIRLPOOL Lid Switch (WP8318084)
- INTERNATIONAL COMFORT PRO Contactor (1172472)
- KNG 5XL Black Snap Front Cooks Shirt (11425XL)
- FRYMASTER Regulator Conversion (8071849)
- ANCHOR PACKAGING Anchor Packaging 4511019 Hinged Sandwich Wedge Pvc Clear Lid - Case of 250 (4511019)
- ANCHOR PACKAGING Crystal Classics Bowl, 32 oz., Black, PK300 (4548432)
- ANCHOR PACKAGING Culinary Squares 2Pc Microwavable Container, 36oz, Black, 2.91", PK150 (4118515)
- ANCHOR PACKAGING MicroRaves Incredi-Bowl Base, 16 oz, Black, PK250 (4605816)
- ANCHOR PACKAGING MicroRaves Wave Container and Dome Lid Combo, 16 oz, 6.35 x 8.79 x 1.72, Black/Clear, 250PK (4111603)
- BOARDWALK Molded Fiber Food Containers, Hinged-Lid, 1-Comp, 9 x 9, White, PK200 (BWKHINGEWF1CM9)
- SCHOOL SMART Storage Tray, 7-7/8 x 12-1/4 x 5-3/8 Inches, Red (62443S05C)
- Anchor Packaging Food Containers