Shop All Disposable Containers
Anchor Packaging
MicroRaves Incredi-Bowl Base, 32 oz, 8.5 dia x 1.92h, Black, PK150
Mfr # 4608532
Zoro # G7327969
product price: $75.49
/pk 150, $0.50/ea
Free Shipping & Returns
$75.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Foodware Material Plastic
- Disposable Foodware Color Black
- Number of Compartments 1
- Microwave Safe Yes
- Material Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anchor Packaging
- MFR # 4608532
- Zoro # G7327969
- UPC # 721844421294
- Country of Origin United States
- Category Disposable Containers
Dimensions
Diameter | 8.5" |
Height | 1.92" |
Details
Basic Foodware Material | Plastic |
Disposable Foodware Color | Black |
Number of Compartments | 1 |
Microwave Safe | Yes |
Material | Polypropylene |
Type | Base |
Capacity | 32 oz |
Item | Food Containers |
Storage Container Style | Bowl |
Color | Black |
Weight | 10.71 lbs |
Dishwasher Safe | Yes |
Description
Anchor Packaging MicroRaves Incredi-Bowl Base, 32 oz, 8.5" dia x 1.92"h, Black, 150/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENN SCALE Penn Scale PS-20 20 lb. Portion Scale (PS-20)
- IRON BREW Coffee, 4.59 lb. Net Weight, Ground (C-1CT5FR)
- VOLLRATH Covered Ice Cream Pail, 20 qt (59200)
- FLEX-DRAIN Flex-Drain Perforate 25' (51310)
- ANCHOR PACKAGING MicroRaves Incredi-Bowl Base, 24 oz, 8.5 dia x 1.51h, Black, PK150 (4608524)
- ANCHOR PACKAGING Microwavable Container, 2-Piece/3-Comp, 21oz/6oz/6oz, Clear/Blk, PK150 (4118523)
- ANCHOR PACKAGING Microwavable 3-Comp Container, 20oz/5oz/ 5oz, 9x9x3.01, Clr/Blk, PK100 (4699931)
- ANCHOR PACKAGING Microwavable Container, 46.5oz, 10.5x9.5x2.5, Clear/Blk, PK100 (4669111)
- ANCHOR PACKAGING Microwavable Container, 47.5oz, 10.56x9.98x3.18, Clear/Blk, PK100 (4699610)
- ANCHOR PACKAGING Culinary Lites Microwavable Container, 39oz, 9x9x3.01, Clr/Blk, PK100 (4699911)
- D & W FINE PACK D & W Fine Pack 6oz. All Purpose Black Cold Curled Plastic Cup, PK1000 (CF755-060)
- Anchor Packaging Disposable Containers