Shop All Disposable Containers
Anchor Packaging
MicroRaves Incredi-Bowl Base, 24 oz, 8.5 dia x 1.51h, Black, PK150
Mfr # 4608524
Zoro # G7328818
product price: $62.99
/pk 150, $0.42/ea
$62.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Foodware Material Plastic
- Disposable Foodware Color Black
- Number of Compartments 1
- Microwave Safe Yes
- Type Base
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anchor Packaging
- MFR # 4608524
- Zoro # G7328818
- UPC # 721844421287
- Country of Origin United States
- Category Disposable Containers
Dimensions
Height | 1.51" |
Diameter | 8.5" |
Details
Basic Foodware Material | Plastic |
Disposable Foodware Color | Black |
Number of Compartments | 1 |
Microwave Safe | Yes |
Item | Food Containers |
Type | Base |
Color | Black |
Storage Container Style | Bowl |
Material | Polypropylene |
Capacity | 24 oz |
Weight | 9.19 lbs |
Dishwasher Safe | Yes |
Description
Anchor Packaging MicroRaves Incredi-Bowl Base, 24 oz, 8.5" dia x 1.51"h, Black, 150/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALCO Iced Teaspoon, Length 8 In, PK24 (WL7204)
- EZ CLIP BY FASTENATION Table Skirting Clip, Poly, PK100 (EZCLIP)
- STERO Gasket - Motor To Pump (B572443)
- REGINA Regina White Wine Vinegar 1 gal. Jug, PK4 (520421)
- ANCHOR PACKAGING Microwavable Container, 47.5oz, 10.56x9.98x3.18, Clear/Blk, PK100 (4699610)
- ANCHOR PACKAGING Microwavable Container, 2-Piece/3-Comp, 21oz/6oz/6oz, Clear/Blk, PK150 (4118523)
- ANCHOR PACKAGING Crisp Foods Tech Container, 33oz, 8.46x8.46x3.16, 1Cmp, Clr/Blk, PK180 (4118501)
- ANCHOR PACKAGING Culinary Lites Microwavable Container, 39oz, 9x9x3.01, Clr/Blk, PK100 (4699911)
- ANCHOR PACKAGING Microwavable Container, 46.5oz, 10.5x9.5x2.5, Clear/Blk, PK100 (4669111)
- ANCHOR PACKAGING Culinary Basics Microwavable Container, 36oz, 9x9x2.5, Clr/Blk, PK100 (4669911)
- HUHTAMAKI Huhtamaki HUH71037 8-10 oz Squat Streetside Design Paper Food Container; White - 50 Per Pack & Pack of 20 (71037)
- Anchor Packaging Disposable Containers