Shop All Disposable Containers
Anchor Packaging
MicroRaves Incredi-Bowl Base, 16oz, 6 dia x 1.75h, Black, PK250
Mfr # 4115820
Zoro # G7327759
product price: $100.99
/pk 250, $0.40/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Foodware Material Plastic
- Disposable Foodware Color Black
- Number of Compartments 1
- Microwave Safe Yes
- Height 1.75"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anchor Packaging
- MFR # 4115820
- Zoro # G7327759
- UPC # 721844422048
- Country of Origin United States
- Category Disposable Containers
Dimensions
Height | 1.75" |
Diameter | 6" |
Details
Basic Foodware Material | Plastic |
Disposable Foodware Color | Black |
Number of Compartments | 1 |
Microwave Safe | Yes |
Storage Container Style | Bowl |
Material | Polypropylene |
Type | Base |
Capacity | 16 oz |
Color | Black |
Item | Food Containers |
Weight | 15.37 lbs |
Dishwasher Safe | Yes |
Description
Anchor Packaging MicroRaves Incredi-Bowl Base, 16 oz, 6" dia x 1.75"h, Black, 250/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILEY WALLABY Licorice Allsorts 8 oz., PK10 (121123)
- MAGIKITCHEN PRODUCTS Solid State Control (B2005301)
- MONIN Monin Organic Vanilla Syrup 750mL Bottle, PK6 (M-AO045B)
- BUNN Stainless Steel Pour Over 102 oz. Airpot Coffee Brewer (CW Aps)
- ANCHOR PACKAGING Microwavable Container, 47.5oz, 10.56x9.98x3.18, Clear/Blk, PK100 (4699610)
- ANCHOR PACKAGING Culinary Basics Microwavable Container, 36oz, 9x9x2.5, Clr/Blk, PK100 (4669911)
- ANCHOR PACKAGING Microwavable 3-Comp Container, 20oz/5oz/ 5oz, 9x9x3.01, Clr/Blk, PK100 (4699931)
- ANCHOR PACKAGING Microwavable Container, 2-Piece/3-Comp, 21oz/6oz/6oz, Clear/Blk, PK150 (4118523)
- ANCHOR PACKAGING MicroRaves Incredi-Bowl Base, 24 oz, 8.5 dia x 1.51h, Black, PK150 (4608524)
- ANCHOR PACKAGING Culinary Lites Microwavable Container, 39oz, 9x9x3.01, Clr/Blk, PK100 (4699911)
- SCT Pink One-Piece Non-Window Bakery Box, 7 x 5 x 3, Pink, Paper, 250PK (SCH 0813)
- Anchor Packaging Disposable Containers