Shop All Food Containers
Anchor Packaging
MicroRaves Incredi-Bowl Base, 16 oz, Black, PK250
Mfr # 4605821
Zoro # G4216464
product price: $70.99
/pk 250, $0.28/ea
$70.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Polypropylene
- Diameter 5-3/4 in
- Type Base
- Overall Height (In.) 2.43 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anchor Packaging
- MFR # 4605821
- Zoro # G4216464
- UPC # 721844418515
- Country of Origin United States
- Category Food Containers
Dimensions
Diameter | 5-3/4 in |
Overall Height (In.) | 2.43 in |
Details
Color | Black |
Material | Polypropylene |
Type | Base |
Number of Compartments | 1 |
Capacity | 20 oz |
Item | Food Containers |
Microwave Safe | Yes |
Food Container Material Type | Plastic |
Dishwasher Safe | Yes |
Description
Anchor Packaging MicroRaves Incredi-Bowl Base, 16 oz, Black, 250/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TROLLI TBC12 Gummy Candy, Sour Flavor, 5 oz (705872)
- WHIRLPOOL Timer Assembly (3976577)
- SOUTHBEND Flow Regulator (PP-636)
- GLASTENDER Thermostat, Led, With Probes, Preset To Standard T (06011056)
- ANCHOR PACKAGING Anchor Packaging 4511019 Hinged Sandwich Wedge Pvc Clear Lid - Case of 250 (4511019)
- ANCHOR PACKAGING Crystal Classics Bowl, 32 oz., Black, PK300 (4548432)
- ANCHOR PACKAGING MicroRaves IncrediBowl Lid, Clea, PK150 (4338505)
- ANCHOR PACKAGING MicroRaves Incredi-Bowl Base, 16 oz, Black, PK250 (4605816)
- ANCHOR PACKAGING Culinary Squares 2Pc Microwavable Container, 36oz, Black, 2.91", PK150 (4118515)
- ANCHOR PACKAGING MicroRaves Wave Container and Dome Lid Combo, 16 oz, 6.35 x 8.79 x 1.72, Black/Clear, 250PK (4111603)
- CORE KITCHEN TrueDivide 32 oz Clear Food Storage Container , 3PK (AC24602)
- Anchor Packaging Food Containers