Shop All Food Containers
Anchor Packaging
MicroRaves Incredi-Bowl Base, 16 oz, Black, PK250
Mfr # 4605816
Zoro # G4212483
$72.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Polypropylene
- Number of Compartments 1
- Type Base
- Overall Height (In.) 2.02 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Anchor Packaging
- MFR # 4605816
- Zoro # G4212483
- UPC # 721844418485
- Country of Origin United States
- Category Food Containers
Dimensions
Overall Height (In.) | 2.02 in |
Diameter | 5-3/4 in |
Details
Color | Black |
Material | Polypropylene |
Number of Compartments | 1 |
Type | Base |
Capacity | 16 oz |
Item | Food Containers |
Food Container Material Type | Plastic |
Dishwasher Safe | Yes |
Microwave Safe | Yes |
Description
Anchor Packaging MicroRaves Incredi-Bowl Base, 16 oz, Black, 250/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ORBIS Bread Basket, 26-1/2 x 22 x 5, Black (NPL650-01 Blk)
- CONCORD 1/2" Female NPT Stainless Steel Ball Valve 304 Full Port Brew Gear (KA-07)
- GE Replacemnt Water Inlet Valve for Washers (WH13X10017)
- AMERICAN RANGE Pilot Assy Lp/Nat (A11132)
- ANCHOR PACKAGING Anchor Packaging 4511019 Hinged Sandwich Wedge Pvc Clear Lid - Case of 250 (4511019)
- ANCHOR PACKAGING MicroRaves IncrediBowl Lid, Clea, PK150 (4338505)
- ANCHOR PACKAGING Crystal Classics Bowl, 32 oz., Black, PK300 (4548432)
- ANCHOR PACKAGING MicroRaves Wave Container and Dome Lid Combo, 16 oz, 6.35 x 8.79 x 1.72, Black/Clear, 250PK (4111603)
- ANCHOR PACKAGING Culinary Squares 2Pc Microwavable Container, 36oz, Black, 2.91", PK150 (4118515)
- RUBBERMAID COMMERCIAL Square Storage Container Lid, White (FG650900WHT)
- DART Paper Lids for 16oz Food Containers, White, Vented, 3.9"Dia, PK500 (CH16A-4000)
- Anchor Packaging Food Containers