Shop All Plastic Wrap
Anchor Packaging
Film, 24 in. x 2,000 ft, Blue Tinted
Mfr # 7301124
Zoro # G405731681
product price: $39.69
/ea
$39.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 2,000 ft
- Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anchor Packaging
- MFR # 7301124
- Zoro # G405731681
- Country of Origin United States
- Category Plastic Wrap
Dimensions
Width | 24" |
Length | 2,000 ft |
Details
Item | Food Wrap |
Material | PVC |
Description
Light-Duty foodservice film with excellent cling and puncture properties. Blue tinted film with outstanding clarity for food service professionals. Cutter boxes come with lock top design, improved film exit slot, and hand holes for easy transportation.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA Trigger Valve Assembly Kit (HY00000959)
- BOXIT Boxit 10"x10"x4" Strawberry Pink 1 Piece Bakery Cornerlock Box, PK100 (10104B-195)
- THRIFCO PLUMBING 4 Feet Long Washing Machine Hose with 3/4 Inch GHT on Both Ends (4402744)
- POLAR-TECH Ice-Brix Poly Pouch, Reuseable, Leakproof, 12 oz. (IB 12)
- ANCHOR PACKAGING Film, 12 in. x 2,000 ft, Blue Tinted (7301112)
- ANCHOR PACKAGING ValueWrap Foodservice Film, 24" x 2000 ft. (7300124)
- ANCHOR PACKAGING ValueWrap Foodservice Film, 12" x 2000 ft. (7300112)
- PACON Film, Protecto, 18 x 65, Cl (72350)
- WESTERN PLASTICS Film Cutterbox 18x2000 (182)
- GLAD ClingWrap Plastic Wrap, 200 Square Foot Roll, Clear, PK12 (20)
- COMMERCIAL 12 in x 2000 ft Hi-Valu Film w/Cutter Box (57109)
- Anchor Packaging Plastic Wrap