Shop All Disposable Containers
Anchor Packaging
Culinary Basics Microwavable Container, 36oz, 9x9x2.5, Clr/Blk, PK100
Mfr # 4669911
Zoro # G7327734
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Foodware Material Plastic
- Disposable Foodware Color Black/Clear
- Number of Compartments 1
- Microwave Safe Yes
- Height 2.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Anchor Packaging
- MFR # 4669911
- Zoro # G7327734
- UPC # 721844419680
- Country of Origin United States
- Category Disposable Containers
Dimensions
Height | 2.5" |
Width | 9" |
Depth | 9" |
Details
Basic Foodware Material | Plastic |
Disposable Foodware Color | Black/Clear |
Number of Compartments | 1 |
Microwave Safe | Yes |
Material | Polypropylene |
Color | Clear/Black |
Item | Food Containers |
Storage Container Style | Container/Lid Combo |
Type | Hinged Lid Container |
Capacity | 36 oz |
Weight | 13.36 lbs |
Vented | Yes |
Closure Type | Hinged Lid |
Dishwasher Safe | Yes |
Description
Anchor Packaging Culinary Basics Microwavable Container, 36 oz, 9 x 9 x 2.5, Clear/Black, 100/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACHAEL RAY Rachael Ray 18807 Classic Brights Nonstick Sauce Pot & Steamer Insert Set; 3 qt. - Sea Salt Gray Gradient (18807)
- LUCKY LEAF Lucky Leaf Premium Peach Fruit Filling Or Topping #10 Can, PK3 (FFPFP4042LKL01)
- PAK-SHER Pak-Sher 4.75"x6.5" Tape Cookie Bag, PK2000 (7622)
- FOLLETT Door, Insp Blowmolded Sdu 2Pk (PB502237)
- ANCHOR PACKAGING Microwavable 3-Comp Container, 20oz/5oz/ 5oz, 9x9x3.01, Clr/Blk, PK100 (4699931)
- ANCHOR PACKAGING Crisp Foods Tech Container, 33oz, 8.46x8.46x3.16, 1Cmp, Clr/Blk, PK180 (4118501)
- ANCHOR PACKAGING MicroRaves Incredi-Bowl Base, 32 oz, 8.5 dia x 1.92h, Black, PK150 (4608532)
- ANCHOR PACKAGING Microwavable Container, 2-Piece/3-Comp, 21oz/6oz/6oz, Clear/Blk, PK150 (4118523)
- ANCHOR PACKAGING Culinary Lites Microwavable Container, 39oz, 9x9x3.01, Clr/Blk, PK100 (4699911)
- ANCHOR PACKAGING Anchor Packaging 4511019 CPC Clear Hinged Sandwich Wedge PVC Lid & Base; Case of 250 (4511019 CPC)
- FORUM D & W Fine Pack Forum 16" High Dome Clear Lid, PK50 (CL213-169)
- Anchor Packaging Disposable Containers