Shop All Hard Case Storage
Anchor Packaging
Anchor Packaging 4542100 100 oz Mega Meal Tray Polypropylen; Black - Case of 100
Mfr # 4542100
Zoro # G404063738
product price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anchor Packaging
- MFR # 4542100
- Zoro # G404063738
- UPC # 721844426299
- Country of Origin China
- Category Hard Case Storage
Details
Color | Black |
Description
If you are on the lookout for beautiful tableware, you can get a practical and durable solution to complement your lifestyle with a wide range of beautiful tableware collection for every occasion. Our products are available at convenient prices. This is designed to be reliable, durable and attractive for every home.
Features- Mega meal tray polypropylen
- Case of 100
- Color: Black
- Size: 100 oz
- Temperature: 230 deg
- Weight: 18.84 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAHCO Bahco Bowsaw Blade, 21", Green Ergo (23-21)
- KD TOOLS Torx Socket 3/8" Drive x E14, 1.24" Length, black oxide (80462)
- LENOX Reciprocating Saw Blades, 6 in L, Steel (20569S624R)
- MELIN TOOL CO Countersink, Hss, Xl, 1F, 82 deg., 1/4" dia. (HS1EL-1/4-82)
- PROSKIT Deluxe Aluminum Frame Tool Case (TC-756)
- SKB Black Protective Case, 24-1/2"L x 19.37"W x 12.22"D (3I-2217-10BC)
- SKB Olive Drab Green Protective Case, 44.96"L x 16.98"W x 6.34"D (3I-4214-5M-E)
- SKB Orange Protective Case, 9.69"L x 6.82"W x 6.82"D (3I-0907-6O-E)
- NANUK CASES Purple Micro Case, 6.3"L x 4.7"W x 2.2"D (320-0013)
- NANUK CASES Case, Silver, 940S-000SV-0A0 (940S-000SV-0A0)
- PLATT Black Padded Divider Case, 18-1/4"L x 14-1/4"W x 7"D (605T-C)
- Anchor Packaging Hard Case Storage