Shop All Wildland Equipment
Anchor Industries
Training Fire Shelter, Regular
Mfr # 9003020
Zoro # G3916972
original price:
$325.28
6% off
new price: $303.99
/ea
Free Shipping & Returns
$303.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Orange Nylon Duck Carrying Case, Plastic Case Liner, Reusable Polyvinyl Bag
- Color Orange
- Open Width 31 in
- Open Length 86 in
- Open Height 15.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anchor Industries
- MFR # 9003020
- Zoro # G3916972
- Country of Origin United States
- Category Wildland Equipment
Dimensions
Open Width | 31 in |
Open Length | 86 in |
Open Height | 15.5 in |
For Firefighter Size | Up to 6 ft 1 in Tall and Girth Less Than 53 in |
Details
Item | Training Fire Shelter |
Includes | Orange Nylon Duck Carrying Case, Plastic Case Liner, Reusable Polyvinyl Bag |
Color | Orange |
Accommodates | Firefighters up to 6 ft 1 in |
Shelter Type | Training Fire Shelter |
Outer Shell Material | Nylon |
Shelter Color | Orange Case with Orange Tent |
Features | Training Shelter is Not Fire Resistant |
Description
Training Fire Shelter, Color Orange, For Firefighter Size Up to 6 ft 1 in Tall and Girth Less Than 53 in, Includes Orange Nylon Duck Carrying Case, Plastic Case Liner, Reusable Polyvinyl Bag, Open Height 15.5 in, Open Length 86 in, Open Width 31 in, Size Regular, Shelter Type Training Fire Shelter, Features Training Shelter is Not Fire Resistant, Outer Shell Material Nylon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XTRATUF Size 7 Men's Plain Rubber Boot, Brown (22172G/7)
- CARHARTT OV4277 W RlxdFit WshDck Lnd MckNck Vst (104224-BLK)
- MSA SAFETY CBRN PAPR System, Lithium-Sulfur Dioxide (B-60141-036)
- CROWN MATTING TECHNOLOGIES Ribbed Carpet Mat, Charcoal, 2 ft. W x (NR 0023CH)
- ANCHOR INDUSTRIES Training Fire Shelter, Large (9003021)
- ANCHOR INDUSTRIES Fire Shelter, Large (9003078)
- ANCHOR INDUSTRIES Fire Shelter, Regular (9003077)
- R&B FABRICATIONS Turnout Gear Strap, Red/Black, 50" L (RB-MS-TOGS)
- INDIAN Adj Carrying Straps, Poly, 1-3/4 In (175980)
- ERGODYNE Backpack, Blue, Polyester (5244)
- LEADER Smoke Fluid, 5L (710-350)
- Anchor Industries Fire Protection