Shop All Wildland Equipment
Anchor Industries
Training Fire Shelter, Large
Mfr # 9003021
Zoro # G4075391
product price: $432.99
/ea
Free Shipping & Returns
$432.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Orange Nylon Duck Carrying Case, Plastic Case Liner, Reusable Polyvinyl Bag
- Color Orange
- Open Length 96 in
- Open Height 19.5 in
- Open Width 33 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anchor Industries
- MFR # 9003021
- Zoro # G4075391
- Country of Origin United States
- Category Wildland Equipment
Dimensions
Open Length | 96 in |
Open Height | 19.5 in |
Open Width | 33 in |
For Firefighter Size | Taller Than 6 ft 1 in or Girth Greater Than 53 in |
Details
Item | Training Fire Shelter |
Includes | Orange Nylon Duck Carrying Case, Plastic Case Liner, Reusable Polyvinyl Bag |
Color | Orange |
Accommodates | Firefighters Taller than 6 ft 1 in and/or Whose Girth Exceeds 53 in |
Standards | ISO-9001 |
Shelter Type | Training Fire Shelter |
Shelter Color | Orange Case with Orange Tent |
Outer Shell Material | Nylon |
Features | Training Shelter is Not Fire Resistant |
Description
Training Fire Shelter, Color Orange, For Firefighter Size Taller Than 6 ft 1 in or Girth Greater Than 53 in, Includes Orange Nylon Duck Carrying Case, Plastic Case Liner, Reusable Polyvinyl Bag, Open Height 19.5 in, Open Length 96 in, Open Width 33 in, Size Large, Shelter Type Training Fire Shelter, Features Training Shelter is Not Fire Resistant, Outer Shell Material Nylon, Standards ISO-9001
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BDG NBR Coated 21 ga. HPPE, Large (99-1-9560-9)
- NMC Caution Battery Charging Station Sign, C386AB (C386AB)
- 3M Roof Anchor, Reusable, Hinged (2104000)
- ESS Replacement Lens, Smoke Gray, +2.2, PC (740-0600)
- ANCHOR INDUSTRIES Fire Shelter, Regular (9003077)
- ANCHOR INDUSTRIES Fire Shelter, Large (9003078)
- ERGODYNE Gear Bag, Blue, Polyester (5216)
- ERGODYNE Backpack, Blue, Polyester (5244)
- KOMELON Propane Torch Holder (TS1)
- LEADER Smoke Fluid, 5L, PK4 (710-351)
- R&B FABRICATIONS Turnout Gear Strap, Red/Black, 50" L (RB-MS-TOGS)
- Anchor Industries Wildland Equipment