Shop All Needle Valves
Anchor Fluid Power
1/2" SAE STRAIGHT THREAD NEEDLE VALVE CARBON STEEL PLATED, 5700 PSI MAX WP
Mfr # NS#8-1
Zoro # G302014283
Free Shipping & Returns
$82.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Anchor Fluid Power
- MFR # NS#8-1
- Zoro # G302014283
- Country of Origin Italy
- Category Needle Valves
Description
RoHS COMPLIANT, 4000 PSI MAX WP GRADUATED KNOB & SPINDLE, BUNA O-RING/PTFE STEM PACKING, 5700 PSI MAX WP TEMPERATURE -4 DEGREES F TO +176 DEGREES F, 5700 PSI MAX WP THESE VALVES TO BE USED AS CONTROL OF LOW ONLY. NOT TO BE USED AS ISOLATION OR SHUT-OFF VALVES
Restrictions
- Meets U.S. Federal minimum energy-efficiency standards (Circle E).
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1-1/4"FXS T571NO LEAD DI UNION (301-106NL)
- SIOUX CHIEF SHOWER DRAIN PBRS 2"" (827-2B)
- DELTA Universal Showering Components: In2Ition 5-Setting Two-In-One Shower (75583C)
- ZORO SELECT Contractor Bag, 5/16"W, 5/16"ID, PK25 (626067B)
- ANCHOR FLUID POWER 1/2" NPTF THREADED NEEDLE VALVE CARBON STEEL PLATED, 5700 PSI MAX WP (NN1/2-1)
- ANCHOR FLUID POWER 3/8" NPTF THREADED NEEDLE VALVE CARBON STEEL PLATED, 5700 PSI MAX WP (NN3/8-1)
- ANCHOR FLUID POWER 1/4" NPTF THREADED NEEDLE VALVE CARBON STEEL PLATED, 5700 PSI MAX WP (NN1/4-1)
- ANCHOR FLUID POWER 3/4" NPTF THREADED NEEDLE VALVE CARBON STEEL PLATED, 5700 PSI MAX WP (NN3/4-1)
- USA INDUSTRIALS Needle Valve, Angled Fitting Style, 316 SS (ZUSA-VLV-101)
- ZORO SELECT Needle Valve, Straight, Brass, 1/8 x 1/4 In (6MM61)
- NOSHOK Needle Valve, Soft Seat, 1/2 NPT Female - 1/2 NPT Female, 316 SS, 0.187" Orifice, PTFE Packing (504-FFS-P1)
- Anchor Fluid Power Valves