Shop All Hydraulic Control Valves
Anchor Fluid Power
1-1/2" SAE STRAIGHT THREAD FLOW CONTROL VALVE CARBON STEEL PLATED, 7 PSI STANDARD SPRING SETTING
Mfr # FS#24-1
Zoro # G802014257
product price: $548.99
/ea
Free Shipping & Returns
$548.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anchor Fluid Power
- MFR # FS#24-1
- Zoro # G802014257
- Country of Origin Italy
- Category Hydraulic Control Valves
Description
RoHS COMPLIANT, 4000 PSI MAX WP GRADUATED KNOB & SPINDLE, BUNA O-RING/PTFE STEM PACKING, 5700 PSI MAX WP TEMPERATURE -4 DEGREES F TO +176 DEGREES F, 5700 PSI MAX WP THESE VALVES TO BE USED AS CONTROL OF LOW ONLY. NOT TO BE USED AS ISOLATION OR SHUT-OFF VALVES
Restrictions
Meets U.S. Federal minimum energy-efficiency standards (Circle E).
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Radial Ball Bearing, SS, 20mm, SS6304 2RS (SS6304 2RS FM222)
- PARKER Hydraulic Quick Connect Hose Coupling, 316 Stainless Steel Body, Push-to-Connect Lock, FS Series (FS-372-8FO)
- BESTORQ 700J10 Micro V Belt, 70 in Pitch Length, 0.92 in Top Width, 10 Ribs (700J10)
- MI-T-M Fuel Water Separator (19-0070)
- ANCHOR FLUID POWER 1/2" NPTF FLOW CONTROL VALVE CARBON STEEL PLATED, 7 PSI STANDARD SPRING SETTING (FN1/2-1)
- ANCHOR FLUID POWER 1/4" NPTF FLOW CONTROL VALVE CARBON STEEL PLATED, 7 PSI STANDARD SPRING SETTING (FN1/4-1)
- HYFLOW High Flow Selectional Control Valve 1 Spool, 70 Gpm, 3500 PSI, 1 NPT Port (223125)
- BAILEY D03 Solenoid Operated Control Valve:12VDC, 4-way 3 pos. tandem center (229313)
- METRO Six Port - Two-position Double Selector Valves: 30 GPM, SAE 12 Port Size, 3000 PSI (280387)
- WEATHERHEAD Hydraulic Valve, 4 Way, Closed, 24VDC (529762)
- BAILEY D03 Solenoid Operated Control Valve:110VAC, 4-way 3 pos. closed center (229302)
- Anchor Fluid Power Hydraulic Control Valves