Shop All Entrance Mats
Anchor Brand
Natural Tan, 22 in W x 36 in L
Mfr # 103-AB-GDN-5
Zoro # G503750102
original price:
$48.84
11% off
new price: $43.39
/ea
$43.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 1-1/2 in
- Color Natural Tan
- Overall Length 36 in
- Overall Width 22 in
- Backing Material and Surface Material Densey Woven Fibers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anchor Brand
- MFR # 103-AB-GDN-5
- Zoro # G503750102
- UPC # 604669208656
- Country of Origin China
- Category Entrance Mats
Dimensions
Overall Length | 36 in |
Overall Width | 22 in |
Details
Thickness | 1-1/2 in |
Color | Natural Tan |
Backing Material and Surface Material | Densey Woven Fibers |
Description
Specifications:
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY V-Gard Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Egg Blue (495853)
- LYLE Notice Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, English, U5-1096-RA_14X10 (U5-1096-RA_14X10)
- LYLE Caution Sign, 7 in H, 10 in W, Aluminum, Vertical Rectangle, English, LCU3-0136-RA_10x7 (LCU3-0136-RA_10x7)
- AVON PROTECTION Hose Cover, 34 In. (84100-10-2)
- CONDOR Entrance Mat, Charcoal, 6 ft. W x 8 ft. L (26G850)
- CALLOWAY MILLS Natural, Black, 17 W x 29 L (105551729)
- CALLOWAY MILLS Natural, Black, 17 W x 29 L (102011729)
- CONDOR Entrance Mat, Black, 3 ft. W x 5 ft. L (49Y284)
- RUBBER-CAL "Welcome Go Away Mats" - 2 Coir Outdoor Entryway Mats - 18" x 30" (10-108-019)
- ANDERSEN WaterHog Classic Entrance Mat Waffle Pattern 3/8in Thick 2 x 3' Charcoal (2005423070)
- CUSTOM PRINTED RUGS Custom Printed Rugs AWV065 Horse Pond Doormat Rug; Green - 18 x 30 in. (AWV065)
- Anchor Brand Floor Mats