Shop All Sorbents
This Product is Discontinued
Anchor Brand
Chemicals; Oil; Petroleum; Water, Gray, 100 PK (Discontinued)
Mfr # AB-BPU100
Zoro # G4065599
This Product is Discontinued
Key Features
- Color Gray
- Length 17"
- Width 15"
- Fluids Absorbed Chemicals; Oil; Petroleum; Water
- Container Type Bale
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anchor Brand
- MFR # AB-BPU100
- Zoro # G4065599
- UPC # 604669113189
- Country of Origin United States
- Category Sorbents
Dimensions
Length | 17" |
Width | 15" |
Details
Color | Gray |
Fluids Absorbed | Chemicals; Oil; Petroleum; Water |
Container Type | Bale |
Absorbency Weight | 7.2 lbs |
Absorbent Form | Pad |
Container Capacity | Heavyweight |
Description
Anchor Brand® Universal Sorbent Pad, 15" x 17", Heavyweight, 100/Box
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.