Anchor Brand

10 ft x 12 ft Tarp, Green


product price: $229.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Finished Size 10 ft x 12 ft
  • Color Green
  • Tarp Finished Length 10 ft
  • Tarp Finished Width 12 ft
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Anchor Brand
  • MFR # 103-92552
  • Zoro # G503928075
  • UPC #
    604669209622
  • Country of Origin United States
  • Category Tarps

Dimensions

Finished Size 10 ft x 12 ft
Tarp Finished Length 10 ft
Tarp Finished Width 12 ft

Details

Color Green
Item Tarp

Description

  • Width: 10'.
  • Length: 12'.
  • Material: Tarpaulin.
  • Color: Green.
  • Resistance: Water Mildew.
  • High quality components.
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.