Shop All Lab Equipment Parts
Analytik Jena
Twin UV Lamp, 2x365 NM
Mfr # 353069
Zoro # G405256283
product price: $805.99
/ea
Free Shipping & Returns
$805.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 16 in
- Height 6 in
- Length 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Analytik Jena
- MFR # 353069
- Zoro # G405256283
- Country of Origin United States
- Category Lab Equipment Parts
Dimensions
Width | 16 in |
Height | 6 in |
Length | 4 in |
Description
Twin UV Lamps feature two UV bulbs for applications requiring added UV intensity. Lamps are lightweight and easy to handle. Rugged, scratch-resistant painted metal housing. Optional stand available for hands free viewing.
Electrical Requirement: 115 VAC, 60Hz. Weight: 3 Pounds Dimensions: 14.8 x 3.8 x 2.5 Inches (376 x 96 x 64 mm)Shipping Weight: 7.9999 lbs
Shipping Dimensions: 16.00 x 6.00 x 4.00
Research or further manufacturing use only, not for food or drug use.
Electrical Requirement: 115 VAC, 60Hz. Weight: 3 Pounds Dimensions: 14.8 x 3.8 x 2.5 Inches (376 x 96 x 64 mm)Shipping Weight: 7.9999 lbs
Shipping Dimensions: 16.00 x 6.00 x 4.00
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROAD RUNNER Scotwood Calcium Chloride/Magnesium Chloride/Sodium Chloride Pellet Ice Melt 20 lb (20B-RR)
- DYNALON Bottle, Rectangular, HDPE, 1000mL, PK6 (501305-1000)
- AQUAPHOENIX SCIENTIFIC Caustic Kit, 1Drop-0.1Prct ActCaustc/10mL (TK3002-Z)
- CELLTREAT Low Retention Filter Pipette Tips, Racked, Sterile, 1000µL (229021)
- ANALYTIK JENA Hand Held UV Lamp, Longwave 365 NM (950006-02)
- ANALYTIK JENA Hand Held UV Lamp, Longwave 365nm (950006-03)
- ANALYTIK JENA Hand Held UV Lamp, 254 & 365 NM (950005-05)
- ANALYTIK JENA Hand Held UV Lamp, 254 NM (950004-09)
- ANALYTIK JENA Compact UV Lamp, 365 NM (353062)
- ANALYTIK JENA Tube, 6-Watt SW (340013-01)
- DIGI-SENSE Traceable High-Accuracy RTD Freezer Digi (37804-04)
- Analytik Jena Lab Equipment Parts