Shop All Lab Equipment Parts
Analytik Jena
Mini UV Viewing System
Mfr # 353060
Zoro # G905299889
product price: $1,586.99
/ea
Free Shipping & Returns
$1,586.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 13.5 in
- Length 11.5 in
- Width 20.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Analytik Jena
- MFR # 353060
- Zoro # G905299889
- Country of Origin United States
- Category Lab Equipment Parts
Dimensions
Height | 13.5 in |
Length | 11.5 in |
Width | 20.25 in |
Description
Mini UV viewing cabinet and lamp provides self contained illumination system. Multi-band shortwave/longwave (254/365nm) hand held 6 watt lamp is supplied allowing various applications. Cabinet features removable bottom panel, metal base and plastic top. Lightweight access curtain blocks out external light for sample viewing.
Cabinet Interior: 9 x 10 x 7 InchesCabinet Exterior: 9 x 10 x 12 InchesElectrical Requirement: 115VAC, 60HzShipping Weight: 70.0001 lbs
Shipping Dimensions: 20.25 x 13.50 x 11.50
Research or further manufacturing use only, not for food or drug use.
Cabinet Interior: 9 x 10 x 7 InchesCabinet Exterior: 9 x 10 x 12 InchesElectrical Requirement: 115VAC, 60HzShipping Weight: 70.0001 lbs
Shipping Dimensions: 20.25 x 13.50 x 11.50
Research or further manufacturing use only, not for food or drug use.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSTA-TEST Test Strips 5in1, Nitrate, pH, Alkalinity (3038-G)
- ELGA Pou Bacteria 0.2Um Filter (LC145)
- LAXCO Analog Refractometer, Salinity, 1in.Wx1inH (RHE-S10ATC)
- SPER SCIENTIFIC Deionized Water - 3 Pack, 3PK (860011)
- ANALYTIK JENA Hand Held UV Lamp, Longwave 365 NM (950006-02)
- ANALYTIK JENA Compact UV Lamp, 365 NM (353062)
- ANALYTIK JENA Hand Held UV Lamp, 254 NM (950004-09)
- ANALYTIK JENA Tube, 6-Watt SW (340013-01)
- ANALYTIK JENA Hand Held UV Lamp, Longwave 365nm (950006-03)
- ANALYTIK JENA Hand Held UV Lamp, 254 & 365 NM (950005-05)
- KEEN Ultrasonic Cleaner 70H (KE1233734)
- Analytik Jena Lab Equipment Parts