Shop All Lab Equipment Parts
Analytik Jena
Mini UV Viewing Cabinet
Mfr # 950072-01
Zoro # G805299910
product price: $586.99
/ea
Free Shipping & Returns
$586.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 8.75 in
- Width 12 in
- Height 10.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Analytik Jena
- MFR # 950072-01
- Zoro # G805299910
- Country of Origin United States
- Category Lab Equipment Parts
Dimensions
Length | 8.75 in |
Width | 12 in |
Height | 10.25 in |
Description
Compact and portable size allows convenient use in crowded spaces. Designed for use with 6 watt Handheld UV Lamps, available separately. Cabinet features a removable bottom panel, contrast control UV filter, soft rubber viewing port and access curtain that restricts ambient light from entering cabinet interior. Constructed with a metal base and plastic top.
Cabinet Interior: 9 x 10 x 7 Inches (229 x 254 x 178 mm) Cabinet Exterior: 9 x 10.5 x 12 Inches (229 x 267 x 305 mm) Weight: 3.6 Pounds (1.6 kg)Shipping Weight: 5.0001 lbs
Shipping Dimensions: 12.00 x 10.25 x 8.75
Research or further manufacturing use only, not for food or drug use.
Cabinet Interior: 9 x 10 x 7 Inches (229 x 254 x 178 mm) Cabinet Exterior: 9 x 10.5 x 12 Inches (229 x 267 x 305 mm) Weight: 3.6 Pounds (1.6 kg)Shipping Weight: 5.0001 lbs
Shipping Dimensions: 12.00 x 10.25 x 8.75
Research or further manufacturing use only, not for food or drug use.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAB SAFETY SUPPLY Translucent, Wash Bottle 16 oz., 6 Pack (24J910)
- ZORO SELECT Stopper, 25mm, Black, PK24 (RST5-H)
- HANNA INSTRUMENTS DiST 4 EC Tester (HI98304)
- BARNSTEAD Thermo Scientific Barnstead Full Size Hi (D8901)
- ANALYTIK JENA Hand Held UV Lamp, Longwave 365nm (950006-03)
- ANALYTIK JENA Tube, 6-Watt SW (340013-01)
- ANALYTIK JENA Hand Held UV Lamp, 254 NM (950004-09)
- ANALYTIK JENA Hand Held UV Lamp, Longwave 365 NM (950006-02)
- ANALYTIK JENA Compact UV Lamp, 365 NM (353062)
- ANALYTIK JENA Hand Held UV Lamp, 254 & 365 NM (950005-05)
- BEL-ART Stepped Tubing Connectors, 3/16 to 1/2", 12/pk, 12PK (F19559)
- Analytik Jena Lab Equipment Parts