Shop All Lab Equipment Parts
Analytik Jena
Mid-Range UV Lamp, 302NM
Mfr # 950104-01
Zoro # G905299872
product price: $757.99
/ea
Free Shipping & Returns
$757.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 6 in
- Length 6 in
- Width 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Analytik Jena
- MFR # 950104-01
- Zoro # G905299872
- Country of Origin United States
- Category Lab Equipment Parts
Dimensions
Height | 6 in |
Length | 6 in |
Width | 18 in |
Description
Lightweight models feature a comfortable, ergonomically designed handle and can also be mounted on an optional stand. Available in several wavelengths for various laboratory applications.
Durable, lighweight Economical 6 watt bulb includedShipping Weight: 4.0001 lbs
Shipping Dimensions: 18.00 x 6.00 x 6.00
Research or further manufacturing use only, not for food or drug use.
Durable, lighweight Economical 6 watt bulb includedShipping Weight: 4.0001 lbs
Shipping Dimensions: 18.00 x 6.00 x 6.00
Research or further manufacturing use only, not for food or drug use.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Funnel, 658mL, Stainless Steel (84760)
- KIMBLE CHASE Graduated Cylinder, 460mm H, 1000mL, PK2 (20026-1000)
- ZORO SELECT Funnel, Buchner, 600mL, Porcelain (CG-1888-05)
- UNITED SCIENTIFIC Recovery Flask, Pear Shaped, Borosi, PK 6 (FGR0100)
- ANALYTIK JENA Hand Held UV Lamp, Longwave 365 NM (950006-02)
- ANALYTIK JENA Hand Held UV Lamp, 254 & 365 NM (950005-05)
- ANALYTIK JENA Compact UV Lamp, 365 NM (353062)
- ANALYTIK JENA Hand Held UV Lamp, Longwave 365nm (950006-03)
- ANALYTIK JENA Tube, 6-Watt SW (340013-01)
- ANALYTIK JENA Hand Held UV Lamp, 254 NM (950004-09)
- DIGI-SENSE Type-T, FEP-Insulated Probe, Mini-Connec (08516-83)
- Analytik Jena Lab Equipment Parts