Shop All Lab Equipment Parts
Analytik Jena
Lamp Stand for Mid-Range UV Lamp
Mfr # J-129
Zoro # G905256332
product price: $268.99
/ea
Free Shipping & Returns
$268.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 13 in
- Length 7.5 in
- Height 9.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Analytik Jena
- MFR # J-129
- Zoro # G905256332
- Country of Origin United States
- Category Lab Equipment Parts
Dimensions
Width | 13 in |
Length | 7.5 in |
Height | 9.5 in |
Description
For use with Handheld UV Lamps (6 watts).
Shipping Weight: 6.6099 lbs
Shipping Dimensions: 13.00 x 9.50 x 7.50
Research or further manufacturing use only, not for food or drug use.
Shipping Weight: 6.6099 lbs
Shipping Dimensions: 13.00 x 9.50 x 7.50
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAB SAFETY SUPPLY Dropper Bottle, 125mL, Clear, Round, PK8 (5YHL0)
- OHAUS Meter Holder, Stand Alone (30058733)
- QORPAK Boston Round Bottle, 120cc, Wide, PK24 (GLC-02190)
- ZORO SELECT Dimpled Pan 5.75 Qt 2.5X13.75X12.75, SS (30122)
- ANALYTIK JENA Hand Held UV Lamp, Longwave 365nm (950006-03)
- ANALYTIK JENA Tube, 6-Watt SW (340013-01)
- ANALYTIK JENA Hand Held UV Lamp, 254 & 365 NM (950005-05)
- ANALYTIK JENA Hand Held UV Lamp, Longwave 365 NM (950006-02)
- ANALYTIK JENA Hand Held UV Lamp, 254 NM (950004-09)
- ANALYTIK JENA Compact UV Lamp, 365 NM (353062)
- 3M 3M 36105 Perfect-It Gelcoat Medium Cutting Compound Plus Wax - Pint (7100210711)
- Analytik Jena Lab Equipment Parts