Shop All Lab Ovens
Analytik Jena
Hybrilinker Oven and Crosslinker
Mfr # 950031
Zoro # G605299349
product price: $9,885.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$9,885.99
Free 30-Day Returns
Key Features
- Length 16 in
- Width 18.5 in
- Overall Height 25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Analytik Jena
- MFR # 950031
- Zoro # G605299349
- Country of Origin United States
- Category Lab Ovens
Dimensions
Length | 16 in |
Width | 18.5 in |
Overall Height | 25 in |
Description
The ideal solution for overcrowded laboratory bench space. The Hybrilinker enables all hybridization protocols, washing and UV crosslinking in one compact size unit. Hybridization Oven has accurate temperature control from ambient to +100°C and variable rotation speed of 0-18 rpm. Accepts up to twenty 35 x 150 mm or ten 35 x 300 mm bottles. Optional interchangeable rocking platform available. Crosslinker provides a uniform 254 nm UV exposure monitored by a microprocessor for accurate and safe crosslinking. The hybridization oven and crosslinker features separate power supplies for independent operation.
Hybridizer (Internal Dimensions): 14 x 10 3/4 x 10 3/4 Inches Hybrilinker (Outer Dimensions): 17 1/2 x 24 x 15 Inches Crosslinker (Internal Dimensions): 11 x 11 1/2 x 3 3/4 Inches Weight: 60 Pounds Electrical Requirement: 115 VAC, 60 HzShipping Weight: 145 lbs
Shipping Dimensions: 18.50 x 25.00 x 16.00
Research or further manufacturing use only, not for food or drug use.
Hybridizer (Internal Dimensions): 14 x 10 3/4 x 10 3/4 Inches Hybrilinker (Outer Dimensions): 17 1/2 x 24 x 15 Inches Crosslinker (Internal Dimensions): 11 x 11 1/2 x 3 3/4 Inches Weight: 60 Pounds Electrical Requirement: 115 VAC, 60 HzShipping Weight: 145 lbs
Shipping Dimensions: 18.50 x 25.00 x 16.00
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIGI-SENSE Type T Hermetically Sealed Tip Insulated (18525-26)
- BLUE RIDGE ERGONOMICS Tractor Stool, 300 lb Cap., Black (PTMBSL-CR-CF-CC-BLK)
- BEL-ART Bel-Art PP Biohazard Disposal Can w/ Lift-up Cover for 19"Wx23"H Bags (F13197-0000)
- AIR SCIENCE Ductless Fume Hood, 53" H, 28" W, 30" L (P10-XT-A)
- CARBOLITE Lab Furnace, 1100C, 5L, 208/240V, 60Hz (CWF1105-230SN)
- MEMMERT Oven, Natural Gravity, 5.9 cu. ft. Cap. (UN 160 230V)
- MEMMERT Oven, Forced Air, 15.5 cu. ft. Cap., 27.9A (UF 450, 3x208v)
- QUINCY LAB Oven, Air Forced, Digital (40AFE)
- THERMO FISHER SCIENTIFIC General Protocol Oven, Mechanical Convec (51028875)
- QUINCY LAB Oven, Air Forced, Digital (20AFE)
- MEMMERT Oven, Perforated Shelf, 500 Model Size (B00325)
- Analytik Jena Lab Heaters