Shop All Lab Ovens
Analytik Jena
Hybridization Oven
Mfr # 950032
Zoro # G005299406
product price: $7,690.99
/ea
Free Shipping & Returns
$7,690.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 20 in
- Width 20 in
- Overall Height 20 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Analytik Jena
- MFR # 950032
- Zoro # G005299406
- Country of Origin United States
- Category Lab Ovens
Dimensions
Length | 20 in |
Width | 20 in |
Overall Height | 20 in |
Description
Unique design features include precise temperature control, speed control and variable bottle positioning. Provides an ideal environment for cDNA library screening, primer synthesis and nucleic acid hybridization. Touch sensitive key pad and microprocessor provide accurate temperature control +/-0.1°C from ambient up to 100°C. An internal fan assists uniform heat distribution throughout the chamber. Rotisserie unit accommodates up to twenty 35 x 150 mm bottles or ten 35 x 300 mm bottles. Combination of both sizes can also be used at the same time. Rotisserie can be replaced with an interchangeable rocking platform. Stainless steel interior allows easy cleaning.Supplied with rotisserie, 6 foot line cord, operating manual describing nucleic acid hybridization techniques .
Variable Speed: 10 to 15 RPM Heating Element: 1250 watts Operation Range: Ambient to +10°C to 99.9°C Temperature Accuracy: ±0.5°C - 68°C Temperature Display: LCD Power: 115V/60Hz or 230V/50HzTemperature Stability: Inside Oven: ±0.3°C to 68°C Inside Bottles: ±0.1°C to 68°CTemperature Uniformity: Inside Oven: ±0.1°C to 68°C Inside Bottles: ±0.1°C to 68°CBottle Capacity: Twenty 35 x 150 mm Ten 35 x 300 mmDimensions: Interior: 14 x 10.75 x 10.75 inches (356 x 273 x 273 mm) Exterior: 17.5 x 16 x 16 inches (445 x 406 x 381 mm)Shipping Weight: 50 lbs
Shipping Dimensions: 20.00 x 20.00 x 20.00
Research or further manufacturing use only, not for food or drug use.
Variable Speed: 10 to 15 RPM Heating Element: 1250 watts Operation Range: Ambient to +10°C to 99.9°C Temperature Accuracy: ±0.5°C - 68°C Temperature Display: LCD Power: 115V/60Hz or 230V/50HzTemperature Stability: Inside Oven: ±0.3°C to 68°C Inside Bottles: ±0.1°C to 68°CTemperature Uniformity: Inside Oven: ±0.1°C to 68°C Inside Bottles: ±0.1°C to 68°CBottle Capacity: Twenty 35 x 150 mm Ten 35 x 300 mmDimensions: Interior: 14 x 10.75 x 10.75 inches (356 x 273 x 273 mm) Exterior: 17.5 x 16 x 16 inches (445 x 406 x 381 mm)Shipping Weight: 50 lbs
Shipping Dimensions: 20.00 x 20.00 x 20.00
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INDUSTRIAL TEST SYSTEMS Test Strips, Free Chlorine, 1-120ppm, PK50 (480022)
- GLOBE SCIENTIFIC Tube Rack, 16mm, Half Size, Orange (456545N)
- ALCONOX Detergent, 1 qt. (1232-1)
- UNITED SCIENTIFIC Reagent Bottles, Wide Mouth, Pp, 2, PK 12 (33308)
- BEING SCIENTIFIC Oven (BOV-20)
- BEING SCIENTIFIC Drying Oven, 1,600 W, Natural Gravity (BON-50T)
- MEMMERT Oven, 1.9 cu. ft., 2000W, 1 Shelf (UN 55, 230V)
- MEMMERT Oven, Forced Air, 26.4 cu. ft. Cap., 33.7A (UF 750, 3x208v)
- THERMO FISHER SCIENTIFIC ASHEVILLE General Protocol Oven, Gravity Convectio (51028112)
- QUINCY LAB Oven, Gravity Convection, Digital, (30GCE)
- THERMO FISHER SCIENTIFIC ASHEVILLE General Protocol Oven, Mechanical Convec (51028123)
- Analytik Jena Lab Ovens