Shop All Lab Equipment Parts
Analytik Jena
Hand Held UV Lamp, 254 NM
Mfr # 950004-09
Zoro # G105299870
product price: $608.99
/ea
Free Shipping & Returns
$608.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 4 in
- Width 18 in
- Height 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Analytik Jena
- MFR # 950004-09
- Zoro # G105299870
- Country of Origin United States
- Category Lab Equipment Parts
Dimensions
Length | 4 in |
Width | 18 in |
Height | 6 in |
Description
Lightweight models feature a comfortable, ergonomically designed handle and can also be mounted on an optional stand. Available in several wavelengths for various laboratory applications.
Electrical Requirement: 115 VAC, 60Hz. Weight: 2 Pounds Housing: Plastic Watts: SixShipping Weight: 4.0001 lbs
Shipping Dimensions: 18.00 x 6.00 x 4.00
Research or further manufacturing use only, not for food or drug use.
Electrical Requirement: 115 VAC, 60Hz. Weight: 2 Pounds Housing: Plastic Watts: SixShipping Weight: 4.0001 lbs
Shipping Dimensions: 18.00 x 6.00 x 4.00
Research or further manufacturing use only, not for food or drug use.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RPI Penicillin G Potassium Salt, 100g (P93500-100.0)
- CHEMGLASS Recovery Flask, 50mL (CG-1512-01)
- UNITED SCIENTIFIC Push Pull Scale, 1000G / 10N, Brown, Gra (PS1000)
- LAB SAFETY SUPPLY Beaker, Low Form, Glass, 500mL, PK6 (5YGZ4)
- ANALYTIK JENA Hand Held UV Lamp, Longwave 365 NM (950006-02)
- ANALYTIK JENA Hand Held UV Lamp, 254 & 365 NM (950005-05)
- ANALYTIK JENA Hand Held UV Lamp, Longwave 365nm (950006-03)
- ANALYTIK JENA Tube, 6-Watt SW (340013-01)
- ANALYTIK JENA Compact UV Lamp, 365 NM (353062)
- COMBI-CAM Combi-Cam 7850-DC Universal Dust Cover (7850-DC)
- HEATHROW SCIENTIFIC SmartPicks, Inoculating Pick Sta, PK1600 (HS120012)
- Analytik Jena Lab Equipment Parts