Shop All Lab Equipment Parts
Analytik Jena
Hand Held UV Lamp, 254 & 365 NM
Mfr # 950005-05
Zoro # G005299925
product price: $918.99
/ea
Free Shipping & Returns
$918.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 10 in
- Width 10 in
- Length 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Analytik Jena
- MFR # 950005-05
- Zoro # G005299925
- Country of Origin United States
- Category Lab Equipment Parts
Dimensions
Height | 10 in |
Width | 10 in |
Length | 10 in |
Description
Lightweight models feature a comfortable, ergonomically designed handle and can also be mounted on an optional stand. Available in several wavelengths for various laboratory applications.
Electrical Requirement: 115 VAC, 60Hz Weight: 2 Pounds Housing: Plastic Watts: SixShipping Weight: 8.82 lbs
Shipping Dimensions: 10.00 x 10.00 x 10.00
Research or further manufacturing use only, not for food or drug use.
Electrical Requirement: 115 VAC, 60Hz Weight: 2 Pounds Housing: Plastic Watts: SixShipping Weight: 8.82 lbs
Shipping Dimensions: 10.00 x 10.00 x 10.00
Research or further manufacturing use only, not for food or drug use.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Stucco Dash Brush, Plastic Bristles (PL115)
- CYTIVA WHATMAN Quantitative Filter Paper, 9.0cm, PK100 (1450-090)
- FLOMEC Watermeter (TM07NQ9GMA)
- MARSON Carson CP-45 Pro Series MeasureLoupe 11.5x LED & UV Lighted Loupe Magnifier with Reticle Scale & Storage Case (CP-45)
- ANALYTIK JENA Tube, 6-Watt SW (340013-01)
- ANALYTIK JENA Hand Held UV Lamp, Longwave 365nm (950006-03)
- ANALYTIK JENA Hand Held UV Lamp, 254 NM (950004-09)
- ANALYTIK JENA Compact UV Lamp, 365 NM (353062)
- ANALYTIK JENA Hand Held UV Lamp, Longwave 365 NM (950006-02)
- SANTAS FOREST Stand Tree Rotating, 26 in Dia, 26 in L, 26 in W (23801)
- DIGI-SENSE Gen-Purpose PFA Ctd Thermistor Probe Pho (93824-12)
- Analytik Jena Lab Equipment Parts