Analytik Jena

Digital Gel Imaging & Documentation System


product price: $8,409.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

This economical system provides true low cost image acquisition and documentation of gels, plates and membranes. The system combines a 5.1 mega pixel high-resolution digital color camera with a compact enclosure and UV filter. Custom designed software links the camera to an existing computer via a USB interface. Software compatible with Window 98, ME and 2000. System includes digital color camera, software, hood enclosure, UV filter, diopter and universal power supply.Transiluminator sold separately.
Includes digital camera, hood, UV filter and software Compact, portable system Hood Enclosure Dimensions: 17 3/4 x 12 x 16 1/2 Inches Digital Camera Specifications: Max. Gel Size: 29.5 x 22.2 cm CCD: 5.1 Mega Pixels Lens: 3X Optical Zoom Focus: Automatic Filters: 46mm EtBr: +3 diopter Focal Distance: 12 1/2 Inches Power: V3 Lithium batteries: AC adapterShipping Weight: 66.1387 lbs
Shipping Dimensions: 20.00 x 20.00 x 20.00
Research or further manufacturing use only, not for food or drug use.

Restrictions

  • Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.