Shop All Lab Equipment Parts
Analytik Jena
Compact UV Lamp, 365 NM
Mfr # 353062
Zoro # G405299662
product price: $423.99
/ea
Free Shipping & Returns
$423.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12.25 in
- Width 6.5 in
- Height 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Analytik Jena
- MFR # 353062
- Zoro # G405299662
- Country of Origin United States
- Category Lab Equipment Parts
Dimensions
Length | 12.25 in |
Width | 6.5 in |
Height | 4 in |
Description
Easy to handle and convenient to use. Lightweight lamps feature a durable plastic housing. Shortwave model, 365 nm, is equipped with long-life filter.
Electrical Requirement: 115VAC, 60 Hz. Watts: Four Dimensions: 7.8 x 2.8 x 2.1 Inches (198 x 71 x 53 mm) Bulb is 6 inches longShipping Weight: 1.5501 lbs
Shipping Dimensions: 6.50 x 4.00 x 12.25
Research or further manufacturing use only, not for food or drug use.
Electrical Requirement: 115VAC, 60 Hz. Watts: Four Dimensions: 7.8 x 2.8 x 2.1 Inches (198 x 71 x 53 mm) Bulb is 6 inches longShipping Weight: 1.5501 lbs
Shipping Dimensions: 6.50 x 4.00 x 12.25
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QORPAK Bottle, 16 oz, 63-400, PK12 (GLA-00866)
- SYNTHWARE PLUG, HIGH VACUUM VALVE, PTFE STEM, VITON O-RING, 0-4mm (S540004)
- SPER SCIENTIFIC Waterproof Dissolved Oxygen Meter Pen (850045)
- REED INSTRUMENTS Power Adapter, Use On Meter Accessories (R3525-ADP)
- ANALYTIK JENA Hand Held UV Lamp, 254 NM (950004-09)
- ANALYTIK JENA Tube, 6-Watt SW (340013-01)
- ANALYTIK JENA Hand Held UV Lamp, Longwave 365 NM (950006-02)
- ANALYTIK JENA Hand Held UV Lamp, 254 & 365 NM (950005-05)
- ANALYTIK JENA Hand Held UV Lamp, Longwave 365nm (950006-03)
- UNITED SCIENTIFIC United Scientific Supplies 569723 C & A Flint Glass Dropper Pipettes - 3 in. - Pack of 12 (569723)
- ASTRO PNEUMATIC NOSE 5PC SET ASSPRTED F/PR14-PART (AOPR14-01)
- Analytik Jena Lab Equipment Parts