Shop All Automotive Battery Chargers
Analytic Systems
Waterproof IP66 DC Battery Charger 10A, 24V Out, 30-8
Mfr # BCH10W-24
Zoro # G4666025
product price: $461.99
/ea
Free Shipping & Returns
$461.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Analytic Systems
- MFR # BCH10W-24
- Zoro # G4666025
- Country of Origin Canada
- Category Automotive Battery Chargers
Description
Waterproof IP66 DC Battery Charger 10A, 24V Out, 30-80V In, Ruggedized The BCH10 Step Down series of Battery Chargers supply up to 10 amps of charging current at 12, 24, 36 or 48 volts from any higher voltage between 20 and 80 volts DC in an IP66 rated watertight and EMC shielded enclosure for use in automotive, heavy equipment, marine, industrial, rail or alternative energy environments. The output voltage is configured to allow permanent connection to the battery. The standard BCH10W model offers a Deutsch connector on a pigtail input/output cable, and the military grade BCH10MW features separate bayonet style MIL connectors for input and output. The all surface mount high frequency design offers higher reliability, higher efficiency (more than 91%), more power (up to 544 watts at 48 VDC Out) and minimum size. The BCH10MW is rated for operation from -40 to +55 degrees C and has been tested and confirmed to meet MIL-STD-461F for radiated and conducted emissions. It is designed to meet MIL-STD-810G for shock and vibration. The unit has reverse input protection, reverse battery connection protection, output over-voltage protection and features spark free connection to the battery. Smart Ideal Diode output circuitry prevents any reverse current flowing from the battery back into the converter. Features: Watertight O-ring sealed and EMC gasketed enclosure Output ON and Charging LED indicators Up to 80V input Compact size and easy mounting Deutsch DT04-4P connector on pigtail or MIL connectors Heavy duty ruggedization with wide temperature range Custom output voltages available Custom connector arrangements Input and output EMC filters Two year warranty (parts and labor)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KC HILITES CROSS BAR; 50" OVERHEAD UNIVERSAL (7418)
- VIP SERVICES Rake And Shovel Hook (203)
- LIQUI MOLY Long-Life Grease + MoS2, 0.1 kg, 2003 (2003)
- SUR&R Adapter, For 5/16" Fuel Connectors, PK2 (K150)
- ANALYTIC SYSTEMS Analytic Systems IBC320-12 Battery Charger (IBC320-12)
- MIGHTY MAX BATTERY 100W Solar Panel 12V Poly Off Grid Battery Charger for Trucks (MAX3547839)
- THE NOCO CO NOCO 2A Direct-Mount Battery Charger, Compact, Lightweight, Energy Efficient - GENIUS2D (GENIUS2D)
- DUAL PRO RealPRO Series Battery Charger - 6A - 1-Bank - 12V (RS1)
- QUICKCABLE Battery Chargers/Maintainers (608001)
- NOCO Charger (GENIUS1)
- SCHUMACHER ELECTRIC Fully Automatic Battery Charger/Maintainer, 6A, 6V, 2A Maintain, LED Indicator Power on (SC1320)
- Analytic Systems Automotive Chargers, Jumpers & Accessories