Analytic Systems

Power Supply 110AC to 24DC/40A


product price: $1,231.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Power Supply 110AC to 24DC/40A The PWS1000 Series of power supplies provides 12, 24 or 48 Volts DC at 1000 Watts of continuous power from a 110 or 220 Volt AC source. Analytic Systems power supplies use Switchmode technology with powerful IGBT switching transistors for reliability and efficiency with minimum size. Circuit innovations reduce output ripple to levels previously available only from bulky and inefficient linear power supplies. Reliability features include an input fuse, thermal shutdown, current limiting and output short circuit protection with automatic recovery. An Output Over voltage Crowbar circuit protects any powered devices from excessive voltage in the event of a failure of the unit. The newly updated single-board PWS1000 is ultra-quiet and features the latest generation of current mode PWM control. Extra features include adjustable output voltage audible and visual indicators for low input voltage, low output voltage, over temperature, overload and output on. Either 110 or 220 VAC input (Field Convertible) is available. The PWS1000 also features a four contact output terminal (two positive and two negative contacts) for easy connection of devices to the supply. Features: Power sensitive electronics without interference Rugged and reliable to ensure years of safe and trouble free operation Adjustable output voltage Extremely rugged and well suited for marine and other demanding environments Ultra-quiet low EMI operation Audible Rackmount Available Parallel output diodes available Three year parts and labour warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.