Shop All Power Inverters
Analytic Systems
Power Inverter, Pure Sine Wave, 1,200 W Continuous, 3 Outlets
Mfr # IPSI1200-20-110
Zoro # G6482105
product price: $1,634.99
/ea
Free Shipping & Returns
$1,634.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Continuous Output Power 1,200 W
- Inverter Output Form Pure Sine Wave
- Inverter Input Voltage 20 to 45V DC
- Inverter Output Voltage 110V AC
- Outlet Type Hardwired, Standard 3-Prong Outlet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Analytic Systems
- MFR # IPSI1200-20-110
- Zoro # G6482105
- Country of Origin Canada
- Category Power Inverters
Details
Item | Power Inverter |
Continuous Output Power | 1,200 W |
Inverter Output Form | Pure Sine Wave |
Inverter Input Voltage | 20 to 45V DC |
Inverter Output Voltage | 110V AC |
Outlet Type | Hardwired, Standard 3-Prong Outlet |
DC Connection | Power Stud Blocks |
Number of Outlets | 3 |
Description
AC Intelligent Pure Sine Wave Inverter 1200W, 20-40V In, 110V Out Digital Signal Processor controlled high power MosFet technology creates a low voltage Sine-Wave that is fed into a compact toroidal step-up transformer to create a very clean low EMI AC output. Using the free to download Power Wizard software, the user can select output frequency, output voltage, output frequency and low voltage shutdown parameters from any laptop through the standard micro-usb interface. Safety features include current limiting, short circuit protection, inrush protection (during connection to the DC source), overtemperature de-rating and shutdown and low input voltage and shutdown. An Off-Line UPS options allows external AC to be routed through the inverter for high power UPS function if the external AC fails. Features: Programmable Low Voltage Shutdown Overload Protected Short Circuit Protected DSP Controlled Programmable Frequency Over Temperature Protected Hardwire AC Output Connection Programmable Output Voltage Three year parts and labour warranty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANCE CABLE TIES 5 40lb Natrual/White Cable Tie 100/BG (AL-05-40-9-C)
- ANCOR 14" UV Black Standard Cable Zip Ties - 25 Pack (199214)
- TEMPCO Heavy Duty Thermocouple, Type J (TCS00015)
- GENERAC Carburetor (0G95940SRV)
- AIMS POWER Power Inverter, Modified Sine Wave, 3,000 W Peak, 1,000 W Continuous, 2 Outlets (PWRB1000)
- MAGNUM Power Inverter and Battery Charger, Pure Sine Wave, 5,800 W Peak, 4,000 W Continuous, 1 Outlets (MS4024-L-U)
- XANTREX Power Inverter and Battery Charger, Modified Sine Wave, 2,500 W Continuous, 2 Outlets (81-2530-12)
- AIMS POWER Power Inverter and Battery Charger, Pure Sine Wave, 6,000 W Peak, 2,000 W Continuous, 1 Outlets (PICOGLF20W12V120V)
- GO POWER! Power Inverter, Modified Sine Wave, 10,000 W Peak, 5,000 W Continuous, 4 Outlets (80179)
- AIMS POWER Power Inverter and Battery Charger, Pure Sine Wave, 24,000 W Peak, 8,000 W Continuous (PICOGLF80W48V240VS)
- TRIPP LITE Power Inverter and Battery Charger, Modified Sine Wave, 1,500 W Peak, 750 W Continuous, 2 Outlets (APS750)
- Analytic Systems Power Inverters